Shop All Linear Shafts & Support Rails
Dualvee
Track, Carbon Steel, 1 ft L, 1.062" W
Mfr # T4-1
Zoro # G308061809
product price: $44.49
/ea
$44.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rail Material Carbon Steel
- Rail Finish Hardened Steel
- Mounting Hole Center to Center 4 in
- Mounting Hole Size 0.344 in
- For Use With DualVee Guide Wheels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dualvee
- MFR # T4-1
- Zoro # G308061809
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Mounting Hole Size | 0.344 in |
Nominal Rail Size | 4 |
Overall Height | 0.437 in |
Overall Width | 1.062 in |
Size | 4 |
Overall Length | 12 in |
Manufacturer Size | 4 |
Undercut Depth | 0.125 in |
Details
Item | Track |
Rail Material | Carbon Steel |
Rail Finish | Hardened Steel |
Mounting Hole Center to Center | 4 in |
For Use With | DualVee Guide Wheels |
Agency Compliance | AISI |
Series | DualVee |
Rail Construction | Hardened Carbon Steel |
System of Measurement | Inch |
Edge Angle | 90 Degrees |
Standards | AISI |
Mounting Hole Center to Shaft End | 0.5 in |
Rail Type | Slide |
Description
Track, Overall Length 12 in, Overall Width 1.062 in, Overall Height 0.437 in, Rail Material Carbon Steel, Manufacturer Size 4, Number of Mounting Holes Not Applicable, Rail Finish Hardened Steel, Rail Type Slide, System of Measurement Inch, Standards AISI, For Use With DualVee Guide Wheels, Mounting Hole Center to Center 4 in, Mounting Hole Center to Shaft End 0.5 in, Series DualVee, Mounting Hole Size 0.344 in, Channel Type Not Applicable, Thickness Not Applicable, Channel Width Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Compact Cylinder ADVULQ-12-30-P-A (ADVULQ-12-30-P-A)
- NATIONAL Small Bore Inch Seal, 311189 (311189)
- MILTON T Style Automotive Coupler, 1/4" FNPT (S-785)
- LINCOLN Spring Return Hose Reel, Assembly (85063)
- DUALVEE Track, SS, 8 ft L, 1.062" W, 0.437" H (T4SS-8)
- DUALVEE Track, Carbon Steel, 48.63" L, 0.625" W (T2486317)
- DUALVEE Track, Carbon Steel, 36.75" L, 0.875" W (T3367513)
- DUALVEE Track, Carbon Steel, 4 ft L, 0.875" W (T3-4)
- DUALVEE Track, Carbon Steel, 6 ft L, 0.437" W (T1-6)
- DUALVEE Track, Carbon Steel, 72.75" L, 0.875" W (T3727525)
- ONDRIVES.US Linear Shaft Support, 44 mm H (LPBM-25)
- Dualvee Linear Shafts & Support Rails