Shop All Replacement Parts
Dualvee
Guide Wheel, 900 lbf Max Load Axial
Mfr # W4X
Zoro # G508104764
$69.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Vee Angle 90 Degrees
- Maximum Load Radial 2,181 lbf
- Series DualVee
- Maximum Load Axial 900 lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dualvee
- MFR # W4X
- Zoro # G508104764
- Country of Origin Switzerland
- Category Replacement Parts
Dimensions
For Rail Size | Size 4 DualVee |
Size | 4 |
Details
Material | Carbon Steel |
Vee Angle | 90 Degrees |
Maximum Load Radial | 2,181 lbf |
Series | DualVee |
Maximum Load Axial | 900 lbf |
System of Measurement | Inch |
Minimum Operating Temperature | -22 Degrees F |
Item | Guide Wheel |
Bearing Protection | Sealed, Shielded |
Wheel Material | Carbon Steel |
For Use With | Track |
Lubrication | Klubersynth UH1 14-151 |
Maximum Operating Temperature | 212 Degrees F |
Product Type | Wheel Bearing |
Description
Guide Wheel, Bearing Protection Sealed, Shielded, For Use With Track, Lubrication Klubersynth UH1 14-151, Maximum Load Axial 900 lbf, Maximum Load Radial 2,181 lbf, Size 4, System of Measurement Inch, Series DualVee, Wheel Material Carbon Steel, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Vee Angle 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/4 Inch Drive x 8 mm Universal Joint Socket (SHD08108)
- DEWALT Drill Bit, 3/4 in. x 13 in., Carbide (01358-PWR)
- MILWAUKEE TOOL SAWZALL BL 5T 6LG, w/BL 5T 6LG, 25PK (48-00-8021, 48-00-8021)
- PERFORMANCE TOOL 8-Pc 1/2 In Dr. 12 Pt Sae Dp Socket Set, W32600 (W32600)
- DUALVEE Guide Wheel, 141 lbf Max Load Axial (W2X)
- DUALVEE Guide Wheel, 382 lbf Max Load Axial (W3X)
- DUALVEE Guide Wheel, 57 lbf Max Load Axial (W1X)
- HUSQVARNA Drill Motor, 100-120 V, Us (DMS400)
- RIDGID Set Of Jaws A22B 5/8 (59330)
- FEIN Upgrade Kit Multimaster Pack1 (35222927050)
- Dualvee Power Tool Parts