Shop All Replacement Parts
Dualvee
Guide Wheel, 57 lbf Max Load Axial
Mfr # W1
Zoro # G908104715
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- System of Measurement Inch
- For Use With Track
- Lubrication Klubersynth UH1 14-151
- Product Type Wheel Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dualvee
- MFR # W1
- Zoro # G908104715
- Country of Origin Switzerland
- Category Replacement Parts
Dimensions
For Rail Size | Size 1 DualVee |
Size | 1 |
Details
Material | Carbon Steel |
System of Measurement | Inch |
For Use With | Track |
Lubrication | Klubersynth UH1 14-151 |
Product Type | Wheel Bearing |
Vee Angle | 90 Degrees |
Maximum Load Radial | 274 lbf |
Item | Guide Wheel |
Maximum Operating Temperature | 248 Degrees F |
Bearing Protection | Shielded |
Wheel Material | Carbon Steel |
Maximum Load Axial | 57 lbf |
Minimum Operating Temperature | -31 Degrees F |
Series | DualVee |
Description
Guide Wheel, Bearing Protection Shielded, For Use With Track, Lubrication Klubersynth UH1 14-151, Maximum Load Axial 57 lbf, Maximum Load Radial 274 lbf, Size 1, System of Measurement Inch, Series DualVee, Wheel Material Carbon Steel, Maximum Operating Temperature 248 Degrees F, Minimum Operating Temperature -31 Degrees F, Vee Angle 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Rod Only 1/4IN (657X)
- WILLIAMS Williams Handle, for H-51Ab, 3/4" D (H-A1)
- DEWALT Battery Adapter for Li-Ion 20V (DCA1820)
- CMT Hinge Boring Bit, Rght, 16mm dia, 70mm L (369.160.11)
- DUALVEE Guide Wheel, 900 lbf Max Load Axial (W4X)
- DUALVEE Guide Wheel, 141 lbf Max Load Axial (W2X)
- DUALVEE Guide Wheel, 382 lbf Max Load Axial (W3X)
- RIDGID Cone, Reamer 2S (35020)
- SUPERIOR PARTS PROFESSIONAL GRADE Japanese Aftermarket Carbon Brush Set Replaces DeWalt OE # N558583, N039389, N408735, 622437-00 (M83)
- RIDGID Leader, T127 Trap 7/8 (30007)
- ILC Replacement For EREPLACEMENTS, DCS388T1 (DCS388T1)
- Dualvee Replacement Parts