Shop All Conveyor Parts
Dualvee
Eccentric Journal, 0.438" Hex, 1/4-28
Mfr # MJX1A
Zoro # G708104755
product price: $33.35
/ea
$33.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.54 in
- Size 1
- Series DualVee
- Maximum Mounting Plate Thickness 0.375 in
- Wheel Mounting Diameter 0.1871 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dualvee
- MFR # MJX1A
- Zoro # G708104755
- Country of Origin United States
- Category Conveyor Parts
Dimensions
Overall Length | 1.54 in |
Size | 1 |
Wheel Mounting Diameter | 0.1871 in |
Mounting Plate Size | 0.125 in to 0.375 in |
Hex Size | 0.438 in |
For Rail Size | Size 1 DualVee |
Journal Mounting Diameter | 0.25 in |
Journal Length | 0.785 in |
Details
Item | Eccentric Journal |
Series | DualVee |
Maximum Mounting Plate Thickness | 0.375 in |
Minimum Operating Temperature | -94 Degrees F |
Wheel Mount Thread | 10-32 |
Maximum Operating Temperature | 500 Degrees F |
Journal Mount Thread | 1/4-28 |
Eccentric Offset | 0.012 in |
Minimum Mounting Plate Thickness | 0.125 in |
Product Type | Journal |
Adjustibliity | Eccentric |
System of Measurement | Inch |
Description
Eccentric Journal, Adjustibliity Eccentric, Journal Length 0.785 in, Journal Mount Thread 1/4-28, Journal Mounting Diameter 0.25 in, Maximum Mounting Plate Thickness 0.375 in, Minimum Mounting Plate Thickness 0.125 in, Overall Length 1.54 in, Series DualVee, Size 1, System of Measurement Inch, Wheel Mounting Diameter 0.187 in, Wheel Mount Thread 10-32, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -94 Degrees F, Eccentric Offset 0.012 in, Hex Size 0.438 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 5, 3 ft L, 1 in W, Polyester, Yellow (EN1801DX3)
- ULTRATECH Drum Containment System, 53" L (2386)
- KEEPER Cargo Net, L86In, W74In, ZipHooks (06141)
- US CARGO CONTROL 1" x 6' Ratchet Strap with S-hooks - Motorcycle Tie Down Straps (2606SH254)
- DUALVEE Eccentric Journal, 0.563" Hex, 3/8-24 (MJX2A)
- DUALVEE Concentric Journal, 0.438" Hex, 1/4-28 (MJC1A)
- CAMDEN MicroMinder, Ideal for de-energizing an electric strike or magnet for an adjustable time, or (CMD-CX-1000/74)
- AP PRODUCTS AP Products 010-168 Gas Prop, 19.69" Ext 7.87" - 60 lbs. (010-168)
- AP PRODUCTS AP Products 014-127300-2 Dust Cap Lubed F/7K and 8K (014-127300-2)
- MEGADYNE 2780Mm 5Mm 25Mm Conveyor Belt (MFX-25-T5-2780)
- AP PRODUCTS AP Products 012-PSQ500 8 X 3/4 Pan Head Screw, 3/4" / Pack of 500, Black (012-PSQ500 BL 8 X 3/4)
- Dualvee Conveyor Parts