Shop All Reducing Bushings
Dualvee
Eccentric Bushing, 8 mm Bore, 25.09 mm L
Mfr # MBX3SS
Zoro # G208104682
product price: $16.25
/ea
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 303 Stainless Steel
- Adjustibliity Eccentric
- Product Type Bushing
- Bore Diameter 8 mm
- Overall Length 25.09 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dualvee
- MFR # MBX3SS
- Zoro # G208104682
- Country of Origin United States
- Category Reducing Bushings
Dimensions
Bore Diameter | 8 mm |
Overall Length | 25.09 mm |
Wheel Mount Length | 15.62 mm |
For Rail Size | Size 3 DualVee |
Head Width | 19 mm |
Size | 3 |
Details
Material | 303 Stainless Steel |
Item | Eccentric Bushing |
Adjustibliity | Eccentric |
Product Type | Bushing |
Head Thickness | 9.47 mm |
Maximum Operating Temperature | 500 Degrees F |
System of Measurement | Metric |
Bushing Material | 303 Stainless Steel |
Bushing Style | Standard Profile |
Eccentric Offset | 1.07 mm |
Series | DualVee |
Minimum Operating Temperature | -94 Degrees F |
Description
Eccentric Bushing, Adjustibliity Eccentric, Bore Diameter 8 mm, Bushing Material 303 Stainless Steel, Head Thickness 9.47 mm, Overall Length 25.09 mm, Series DualVee, Size 3, System of Measurement Metric, Wheel Mount Length 15.62 mm, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -94 Degrees F, Head Width 19 mm, Eccentric Offset 1.07 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S.U.R. & R. AUTO PARTS 3/8"-5/16" Strait Psh Qck Cnct (KP030)
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-1-7/8)
- NUMATICS Service Part (229-643)
- ENERPAC Repair Kit (SD352K)
- DUALVEE Eccentric Bushing, 0.25" Bore, 0.706" L (BX2SS)
- DUALVEE Concentric Bushing, 0.5625" Bore, 1.178" L (4XLPWBC)
- DUALVEE Eccentric Bushing, 0.25" Bore, 0.525" L (2PWBX)
- DUALVEE Concentric Bushing, 14 mm Bore, 30.26 mm L (M4XLPWBC)
- DUALVEE Eccentric Bushing, 6 mm Bore, 17.45 mm L (MBX2SS)
- DUALVEE Eccentric Bushing, 0.3125" Bore, 0.99" L (BX3SS)
- MIDWEST FASTENER 1/2" x 1" x 2" Zinc Plated Steel Machine Bushings 2PK (930612)
- Dualvee Bushings