Shop All Reducing Bushings
Dualvee
Eccentric Bushing, 6 mm Bore, 17.45 mm L
Mfr # MBX2SS
Zoro # G808104679
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 303 Stainless Steel
- Minimum Operating Temperature -94 Degrees F
- System of Measurement Metric
- Overall Length 17.45 mm
- For Rail Size Size 2 DualVee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dualvee
- MFR # MBX2SS
- Zoro # G808104679
- Country of Origin United States
- Category Reducing Bushings
Dimensions
Overall Length | 17.45 mm |
For Rail Size | Size 2 DualVee |
Wheel Mount Length | 10.8 mm |
Head Width | 14 mm |
Size | 2 |
Bore Diameter | 6 mm |
Details
Material | 303 Stainless Steel |
Item | Eccentric Bushing |
Minimum Operating Temperature | -94 Degrees F |
System of Measurement | Metric |
Adjustibliity | Eccentric |
Series | DualVee |
Bushing Material | 303 Stainless Steel |
Head Thickness | 6.65 mm |
Bushing Style | Standard Profile |
Maximum Operating Temperature | 500 Degrees F |
Eccentric Offset | 0.61 mm |
Product Type | Bushing |
Description
Eccentric Bushing, Adjustibliity Eccentric, Bore Diameter 6 mm, Bushing Material 303 Stainless Steel, Head Thickness 6.65 mm, Overall Length 17.45 mm, Series DualVee, Size 2, System of Measurement Metric, Wheel Mount Length 10.8 mm, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -94 Degrees F, Head Width 14 mm, Eccentric Offset 0.61 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/3VX475 Banded Cogged V-Belt, 47-1/2" Outside Length, 1-9/64" Top Width, 3 Ribs (3/3VX475)
- INTERSTATE PNEUMATICS Air Hose Repair Kit with Double Ear Clamps, Crimper, 1/4 Inch Hose Barbs (H11FK)
- DAYTON Universal AC/DC Mtr, 1/15hp, 5000 RPM, 115V (2M033)
- ROTHENBERGER Oil, Lubric Spray, 600Ml (Mineral) (65008)
- DUALVEE Eccentric Bushing, 14 mm Bore, 30.26 mm L (M4XLPWBX)
- DUALVEE Eccentric Bushing, 0.75" Bore, 0.865" L (4PWBX)
- DUALVEE Concentric Bushing, 0.25" Bore, 0.706" L (B2SS)
- DUALVEE Eccentric Bushing, 0.25" Bore, 0.706" L (BX2SS)
- DUALVEE Concentric Bushing, 0.375" Bore, 1.177" L (B4SS)
- DUALVEE Concentric Bushing, 0.5625" Bore, 1.178" L (4XLPWBC)
- CLESCO 5/16 ID X 3/8 Od X 1 1/16 Oal Steel Reducer Bushing, Pk3 (SRB-050617X3)
- Dualvee Bushings