Shop All Reducing Bushings
Dualvee
Eccentric Bushing, 6 mm Bore, 13.44 mm L
Mfr # M2PWBX
Zoro # G708104724
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 303 Stainless Steel
- Bushing Style Low Profile
- Adjustibliity Eccentric
- Minimum Operating Temperature -94 Degrees F
- Product Type Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dualvee
- MFR # M2PWBX
- Zoro # G708104724
- Country of Origin United States
- Category Reducing Bushings
Dimensions
Wheel Mount Length | 10.8 mm |
Bore Diameter | 6 mm |
For Rail Size | Size 2 DualVee |
Head Width | 14 mm |
Overall Length | 13.44 mm |
Size | 2 |
Details
Material | 303 Stainless Steel |
Item | Eccentric Bushing |
Bushing Style | Low Profile |
Adjustibliity | Eccentric |
Minimum Operating Temperature | -94 Degrees F |
Product Type | Bushing |
Bushing Material | 303 Stainless Steel |
Head Thickness | 2.64 mm |
Eccentric Offset | 0.61 mm |
Maximum Operating Temperature | 500 Degrees F |
Series | DualVee |
System of Measurement | Metric |
Description
Eccentric Bushing, Adjustibliity Eccentric, Bore Diameter 6 mm, Bushing Material 303 Stainless Steel, Head Thickness 2.64 mm, Overall Length 13.44 mm, Series DualVee, Size 2, System of Measurement Metric, Wheel Mount Length 10.8 mm, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -94 Degrees F, Head Width 14 mm, Eccentric Offset 0.61 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOALL Carbide Insert, 10PK (SPG 422)
- GATES Multi-Speed Belts, 1922V338 (1922V338)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Sleeve Lock, 1/8"-27 Thread Size (SH1-62)
- DAYTON Motor Dual Run Cap, 25/5 MFD, 370V, Round (2MEE7)
- DUALVEE Eccentric Bushing, 0.3125" Bore, 0.74" L (3PWBX)
- DUALVEE Eccentric Bushing, 0.5625" Bore, 1.178" L (4XLPWBX)
- DUALVEE Concentric Bushing, 0.375" Bore, 1.177" L (B4SS)
- DUALVEE Eccentric Bushing, 0.3125" Bore, 0.99" L (BX3SS)
- DUALVEE Eccentric Bushing, 0.25" Bore, 0.706" L (BX2SS)
- DUALVEE Eccentric Bushing, 8 mm Bore, 25.09 mm L (MBX3SS)
- L.H. DOTTIE L.H. Dottie 3'' x 2'' Reducing Bushing (R368)
- Dualvee Bushings