Shop All Reducing Bushings
Dualvee
Eccentric Bushing, 3.99mm Bore, 9.73 mm L
Mfr # M1PWBX
Zoro # G108104720
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 303 Stainless Steel
- Eccentric Offset 0.18 mm
- Bushing Material 303 Stainless Steel
- Wheel Mount Length 7.62 mm
- Head Thickness 2.11 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dualvee
- MFR # M1PWBX
- Zoro # G108104720
- Country of Origin United States
- Category Reducing Bushings
Dimensions
Wheel Mount Length | 7.62 mm |
For Rail Size | Size 1 DualVee |
Overall Length | 9.73 mm |
Size | 1 |
Bore Diameter | 3.99 mm |
Head Width | 11.99 mm |
Details
Material | 303 Stainless Steel |
Item | Eccentric Bushing |
Eccentric Offset | 0.18 mm |
Bushing Material | 303 Stainless Steel |
Head Thickness | 2.11 mm |
System of Measurement | Metric |
Bushing Style | Low Profile |
Minimum Operating Temperature | -94 Degrees F |
Adjustibliity | Eccentric |
Series | DualVee |
Maximum Operating Temperature | 500 Degrees F |
Product Type | Bushing |
Description
Eccentric Bushing, Adjustibliity Eccentric, Bore Diameter 3.99 mm, Bushing Material 303 Stainless Steel, Head Thickness 2.11 mm, Overall Length 9.73 mm, Series DualVee, Size 1, System of Measurement Metric, Wheel Mount Length 7.62 mm, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -94 Degrees F, Head Width 11.99 mm, Eccentric Offset 0.18 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Compressed Air Filter, 150 psi, 1.63 In. W (4ZL07)
- FENNER DRIVES Keyless Bushing, Dia. 30mm, 6 Bolt (B301030)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI CU2102A03ANP01, Pressure Line, 3 micron (ZX-CU2102A03ANP01)
- MARTIN SPROCKET & GEAR Spk Roller Qd, 50SDS42 (50SDS42)
- DUALVEE Concentric Bushing, 0.5625" Bore, 1.178" L (4XLPWBC)
- DUALVEE Concentric Bushing, 0.25" Bore, 0.706" L (B2SS)
- DUALVEE Concentric Bushing, 8 mm Bore, 19.1 mm L (M3PWBC)
- DUALVEE Eccentric Bushing, 0.375" Bore, 1.177" L (BX4SS)
- DUALVEE Eccentric Bushing, 0.25" Bore, 0.706" L (BX2SS)
- DUALVEE Eccentric Bushing, 0.3125" Bore, 0.74" L (3PWBX)
- BAILEY Split Bronze Bushings (NU Series): 2 in. I.D., 2 in. Length, 2 3/16 in. O.D. (153855)
- Dualvee Reducing Bushings