Shop All Reducing Bushings
Dualvee
Eccentric Bushing, 3.99mm Bore, 13.84mm L
Mfr # MBX1SS
Zoro # G708104687
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 303 Stainless Steel
- Bushing Style Standard Profile
- Head Width 11.99 mm
- System of Measurement Metric
- Size 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dualvee
- MFR # MBX1SS
- Zoro # G708104687
- Country of Origin United States
- Category Reducing Bushings
Dimensions
Head Width | 11.99 mm |
Size | 1 |
For Rail Size | Size 1 DualVee |
Overall Length | 13.84 mm |
Bore Diameter | 3.99 mm |
Wheel Mount Length | 7.62 mm |
Details
Item | Eccentric Bushing |
Material | 303 Stainless Steel |
Bushing Style | Standard Profile |
System of Measurement | Metric |
Adjustibliity | Eccentric |
Product Type | Bushing |
Maximum Operating Temperature | 500 Degrees F |
Eccentric Offset | 0.3 mm |
Minimum Operating Temperature | -94 Degrees F |
Bushing Material | 303 Stainless Steel |
Series | DualVee |
Head Thickness | 6.22 mm |
Description
Eccentric Bushing, Adjustibliity Eccentric, Bore Diameter 3.99 mm, Bushing Material 303 Stainless Steel, Head Thickness 6.22 mm, Overall Length 13.84 mm, Series DualVee, Size 1, System of Measurement Metric, Wheel Mount Length 7.62 mm, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -94 Degrees F, Head Width 11.99 mm, Eccentric Offset 0.3 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable, PK10 (06E-606)
- SKF SKF 6309C3, Single Row Ball Bearings (6309C3)
- CAMPBELL HAUSFELD Recoil Nylon Hose, 25 ft. (MP268100AV)
- SMC Speed Control Valve, 5/32 In Tube, 1/4 In (AS2211F-N02-03SA)
- DUALVEE Eccentric Bushing, 14 mm Bore, 30.26 mm L (M4XLPWBX)
- DUALVEE Concentric Bushing, 0.5625" Bore, 1.178" L (4XLPWBC)
- DUALVEE Concentric Bushing, 0.375" Bore, 1.177" L (B4SS)
- DUALVEE Eccentric Bushing, 0.25" Bore, 0.706" L (BX2SS)
- DUALVEE Concentric Bushing, 14 mm Bore, 30.26 mm L (M4XLPWBC)
- DUALVEE Eccentric Bushing, 0.5625" Bore, 1.178" L (4XLPWBX)
- DAYTON Bushing, Reducer, Pk3 (6L103)
- Dualvee Bushings