Shop All Reducing Bushings
Dualvee
Eccentric Bushing, 14 mm Bore, 39.5 mm L
Mfr # MBX4XLSS
Zoro # G608104671
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 303 Stainless Steel
- System of Measurement Metric
- Product Type Bushing
- Head Thickness 14.35 mm
- Eccentric Offset 1.52 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dualvee
- MFR # MBX4XLSS
- Zoro # G608104671
- Country of Origin United States
- Category Reducing Bushings
Dimensions
For Rail Size | Size 4 DualVee |
Size | 4XL |
Wheel Mount Length | 25.15 mm |
Head Width | 30 mm |
Bore Diameter | 14 mm |
Overall Length | 39.5 mm |
Details
Item | Eccentric Bushing |
Material | 303 Stainless Steel |
System of Measurement | Metric |
Product Type | Bushing |
Head Thickness | 14.35 mm |
Eccentric Offset | 1.52 mm |
Adjustibliity | Eccentric |
Maximum Operating Temperature | 500 Degrees F |
Bushing Material | 303 Stainless Steel |
Bushing Style | Standard Profile |
Minimum Operating Temperature | -94 Degrees F |
Series | DualVee |
Description
Eccentric Bushing, Adjustibliity Eccentric, Bore Diameter 14 mm, Bushing Material 303 Stainless Steel, Head Thickness 14.35 mm, Overall Length 39.5 mm, Series DualVee, Size 4XL, System of Measurement Metric, Wheel Mount Length 25.15 mm, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -94 Degrees F, Head Width 30 mm, Eccentric Offset 1.52 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Male Connector, 14mm Tube Sz, Brass, PK3 (50000N-14-1/2-PK3)
- TOMPKINS Hydraulic Fitting-Steel08MP-08FP-08FP TEE (5602-08-08-08)
- ZORO SELECT Worm Gear Hose Clamp, 1/2 to 1 1/16 in, 201 Stainless Steel, 10 SAE Number, 10 Pack (6810)
- HANKISON Filter, Oil Removal, Fine, 0.01 Micron, 1/2" (F04-HF-DP1)
- DUALVEE Concentric Bushing, 0.375" Bore, 1.177" L (B4SS)
- DUALVEE Eccentric Bushing, 8 mm Bore, 25.09 mm L (MBX3SS)
- DUALVEE Eccentric Bushing, 0.375" Bore, 1.177" L (BX4SS)
- DUALVEE Concentric Bushing, 0.5625" Bore, 1.178" L (4XLPWBC)
- DUALVEE Eccentric Bushing, 0.3125" Bore, 0.74" L (3PWBX)
- DUALVEE Eccentric Bushing, 0.3125" Bore, 0.99" L (BX3SS)
- MIDWEST FASTENER 1/4" x 3/4" x 0.2" Rubber Bushings 8PK (72651)
- Dualvee Reducing Bushings