Shop All Reducing Bushings
Dualvee
Eccentric Bushing, 14 mm Bore, 30.26 mm L
Mfr # M4XLPWBX
Zoro # G008104738
$51.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 303 Stainless Steel
- Size 4XL
- Series DualVee
- Adjustibliity Eccentric
- For Rail Size Size 4 DualVee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dualvee
- MFR # M4XLPWBX
- Zoro # G008104738
- Country of Origin United States
- Category Reducing Bushings
Dimensions
Size | 4XL |
For Rail Size | Size 4 DualVee |
Head Width | 30.33 mm |
Wheel Mount Length | 25.15 mm |
Bore Diameter | 14 mm |
Overall Length | 30.26 mm |
Details
Item | Eccentric Bushing |
Material | 303 Stainless Steel |
Series | DualVee |
Adjustibliity | Eccentric |
Product Type | Bushing |
Bushing Style | Low Profile |
Bushing Material | 303 Stainless Steel |
Minimum Operating Temperature | -94 Degrees F |
Maximum Operating Temperature | 500 Degrees F |
Eccentric Offset | 1.52 mm |
Head Thickness | 5.11 mm |
System of Measurement | Metric |
Description
Eccentric Bushing, Adjustibliity Eccentric, Bore Diameter 14 mm, Bushing Material 303 Stainless Steel, Head Thickness 5.11 mm, Overall Length 30.26 mm, Series DualVee, Size 4XL, System of Measurement Metric, Wheel Mount Length 25.15 mm, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -94 Degrees F, Head Width 30.33 mm, Eccentric Offset 1.52 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORRILL Brushless DC Motor, ECM, 1/15 HP, 208/230V (5201A)
- ZORO SELECT Straight Double Bolt or Band, 3 in Hose I.D, 3 in Thread (3LZ98)
- SMC Soft Start-Up Valve, Sz 3000, 3/8" NPT (AV3000-N03-5DZ)
- WEATHERHEAD Pipe Close Nipple 1/8In Pipe, 3326X2 (3326X2)
- DUALVEE Concentric Bushing, 14 mm Bore, 30.26 mm L (M4XLPWBC)
- DUALVEE Concentric Bushing, 0.5625" Bore, 1.178" L (4XLPWBC)
- DUALVEE Eccentric Bushing, 0.3125" Bore, 0.74" L (3PWBX)
- DUALVEE Eccentric Bushing, 8 mm Bore, 19.1 mm L (M3PWBX)
- DUALVEE Eccentric Bushing, 0.5625" Bore, 1.178" L (4XLPWBX)
- DUALVEE Concentric Bushing, 0.375" Bore, 1.177" L (B4SS)
- MANITOU Bearing Bronze Bushing (Straight) 1 1/2" Id, 1 3/4" Od, 2" Len (153245)
- Dualvee Bushings