Shop All Reducing Bushings
Dualvee
Eccentric Bushing, 0.75" Bore, 0.865" L
Mfr # 4PWBX
Zoro # G708104694
product price: $39.25
/ea
$39.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 303 Stainless Steel
- Series DualVee
- System of Measurement Inch
- Head Width 0.875 in
- Maximum Operating Temperature 500 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dualvee
- MFR # 4PWBX
- Zoro # G708104694
- Country of Origin United States
- Category Reducing Bushings
Dimensions
Head Width | 0.875 in |
Wheel Mount Length | 0.74 in |
Overall Length | 0.865 in |
Bore Diameter | 0.75 in |
For Rail Size | Size 4 DualVee |
Size | 4 |
Details
Item | Eccentric Bushing |
Material | 303 Stainless Steel |
Series | DualVee |
System of Measurement | Inch |
Maximum Operating Temperature | 500 Degrees F |
Product Type | Bushing |
Minimum Operating Temperature | -94 Degrees F |
Adjustibliity | Eccentric |
Head Thickness | 0.125 in |
Bushing Material | 303 Stainless Steel |
Eccentric Offset | 0.06 in |
Bushing Style | Low Profile |
Description
Eccentric Bushing, Adjustibliity Eccentric, Bore Diameter 0.75 in, Bushing Material 303 Stainless Steel, Head Thickness 0.125 in, Overall Length 0.865 in, Series DualVee, Size 4, System of Measurement Inch, Wheel Mount Length 0.74 in, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -94 Degrees F, Head Width 0.875 in, Eccentric Offset 0.06 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO Shell Needle Roller Bearing, Metric, #TLA5520Z (TLA5520Z)
- GLOBAL GSCC-100-100-KW One-Piece Clamping Coupling with Keyway (GSCC-100-100-KW)
- CLIMAX METAL PRODUCTS H2C-050-S Two-Piece Clamping Collar Recessed Screw (H2C-050-S)
- NACHI 7300 Series Angular Contact Ball Bearing, 7307B (7307B)
- DUALVEE Eccentric Bushing, 8 mm Bore, 25.09 mm L (MBX3SS)
- DUALVEE Concentric Bushing, 0.25" Bore, 0.706" L (B2SS)
- DUALVEE Eccentric Bushing, 8 mm Bore, 19.1 mm L (M3PWBX)
- DUALVEE Eccentric Bushing, 0.375" Bore, 1.177" L (BX4SS)
- DUALVEE Eccentric Bushing, 0.25" Bore, 0.706" L (BX2SS)
- DUALVEE Eccentric Bushing, 6 mm Bore, 17.45 mm L (MBX2SS)
- L.H. DOTTIE L.H. Dottie 3'' x 2-1/2'' Reducing Bushing (R369)
- Dualvee Bushings