Shop All Reducing Bushings
Dualvee
Eccentric Bushing, 0.5625" Bore, 1.178" L
Mfr # 4XLPWBX
Zoro # G008104752
$49.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 303 Stainless Steel
- Product Type Bushing
- Series DualVee
- Bushing Style Low Profile
- Overall Length 1.178 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dualvee
- MFR # 4XLPWBX
- Zoro # G008104752
- Country of Origin United States
- Category Reducing Bushings
Dimensions
Overall Length | 1.178 in |
Wheel Mount Length | 0.99 in |
Head Width | 1.25 in |
For Rail Size | Size 4 DualVee |
Size | 4XL |
Bore Diameter | 0.5625 in |
Details
Material | 303 Stainless Steel |
Item | Eccentric Bushing |
Product Type | Bushing |
Series | DualVee |
Bushing Style | Low Profile |
System of Measurement | Inch |
Eccentric Offset | 0.06 in |
Head Thickness | 0.188 in |
Bushing Material | 303 Stainless Steel |
Adjustibliity | Eccentric |
Minimum Operating Temperature | -94 Degrees F |
Maximum Operating Temperature | 500 Degrees F |
Description
Eccentric Bushing, Adjustibliity Eccentric, Bore Diameter 0.563 in, Bushing Material 303 Stainless Steel, Head Thickness 0.188 in, Overall Length 1.178 in, Series DualVee, Size 4XL, System of Measurement Inch, Wheel Mount Length 0.99 in, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -94 Degrees F, Head Width 1.25 in, Eccentric Offset 0.06 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY MFG Legacy 3/8 x 100' Levelwind Retractable Air Hose Reel, (L8310)
- DODGE Sleeve Bearing, Angle Babbitted Pillow Block, 4 Bolt Base, P4B-BAA-307 (230065 P4B-BAA-307)
- REELCRAFT Reel, Hose (EA32112 M12D)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3 HP, 182TC Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (CEM3611T)
- DUALVEE Eccentric Bushing, 14 mm Bore, 30.26 mm L (M4XLPWBX)
- DUALVEE Concentric Bushing, 0.5625" Bore, 1.178" L (4XLPWBC)
- DUALVEE Concentric Bushing, 14 mm Bore, 30.26 mm L (M4XLPWBC)
- DUALVEE Eccentric Bushing, 0.25" Bore, 0.525" L (2PWBX)
- DUALVEE Eccentric Bushing, 6 mm Bore, 17.45 mm L (MBX2SS)
- DUALVEE Concentric Bushing, 8 mm Bore, 19.1 mm L (M3PWBC)
- L.H. DOTTIE L.H. Dottie 1'' x 1/2'' Reducing Bushing, 50PK (R353)
- Dualvee Reducing Bushings