Shop All Reducing Bushings
Dualvee
Concentric Bushing, 3.99mm Bore, 13.84mm L
Mfr # MB1SS
Zoro # G908104739
product price: $5.79
/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 303 Stainless Steel
- Wheel Mount Length 7.62 mm
- System of Measurement Metric
- Maximum Operating Temperature 500 Degrees F
- Minimum Operating Temperature -94 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dualvee
- MFR # MB1SS
- Zoro # G908104739
- Country of Origin United States
- Category Reducing Bushings
Dimensions
Wheel Mount Length | 7.62 mm |
Size | 1 |
For Rail Size | Size 1 DualVee |
Overall Length | 13.84 mm |
Bore Diameter | 3.99 mm |
Bushing Outside Diameter | 11.18 mm |
Details
Item | Concentric Bushing |
Material | 303 Stainless Steel |
System of Measurement | Metric |
Maximum Operating Temperature | 500 Degrees F |
Minimum Operating Temperature | -94 Degrees F |
Adjustibliity | Concentric |
Bushing Style | Standard Profile |
Product Type | Bushing |
Bushing Material | 303 Stainless Steel |
Head Thickness | 6.22 mm |
Series | DualVee |
Description
Concentric Bushing, Adjustibliity Concentric, Bore Diameter 3.99 mm, Bushing Material 303 Stainless Steel, Head Thickness 6.22 mm, Overall Length 13.84 mm, Series DualVee, Size 1, System of Measurement Metric, Wheel Mount Length 7.62 mm, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -94 Degrees F, Bushing Outside Diameter 11.18 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY Ac Drive 25BD4P0N114 (25B-D4P0N114)
- NSK NSK-608DD, 600 Series Single Row Deep Groove Ball Bearing, 608DD (608DD)
- CONTINENTAL CONTITECH 3/8" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY03830-10-13)
- STEELMAN Air Hose Reel, 3/8" Hose Dia., 35 ft. Length, 300 psi (98457-IND)
- DUALVEE Eccentric Bushing, 0.25" Bore, 0.706" L (BX2SS)
- DUALVEE Eccentric Bushing, 0.3125" Bore, 0.99" L (BX3SS)
- DUALVEE Concentric Bushing, 8 mm Bore, 19.1 mm L (M3PWBC)
- DUALVEE Eccentric Bushing, 8 mm Bore, 25.09 mm L (MBX3SS)
- DUALVEE Concentric Bushing, 0.375" Bore, 1.177" L (B4SS)
- DUALVEE Eccentric Bushing, 8 mm Bore, 19.1 mm L (M3PWBX)
- MIDWEST FASTENER 7/16" x 7/8" x 5/8" Zinc Plated Steel Machine Bushings 2PK (931445)
- Dualvee Bushings