Shop All Reducing Bushings
Dualvee
Concentric Bushing, 14 mm Bore, 39.5 mm L
Mfr # MB4XLSS
Zoro # G508104689
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 303 Stainless Steel
- Bushing Outside Diameter 31.75 mm
- For Rail Size Size 4 DualVee
- Size 4XL
- Series DualVee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dualvee
- MFR # MB4XLSS
- Zoro # G508104689
- Country of Origin United States
- Category Reducing Bushings
Dimensions
Bushing Outside Diameter | 31.75 mm |
For Rail Size | Size 4 DualVee |
Size | 4XL |
Bore Diameter | 14 mm |
Overall Length | 39.5 mm |
Wheel Mount Length | 25.15 mm |
Details
Item | Concentric Bushing |
Material | 303 Stainless Steel |
Series | DualVee |
Bushing Material | 303 Stainless Steel |
Head Thickness | 14.35 mm |
System of Measurement | Metric |
Minimum Operating Temperature | -94 Degrees F |
Product Type | Bushing |
Bushing Style | Standard Profile |
Maximum Operating Temperature | 500 Degrees F |
Adjustibliity | Concentric |
Description
Concentric Bushing, Adjustibliity Concentric, Bore Diameter 14 mm, Bushing Material 303 Stainless Steel, Head Thickness 14.35 mm, Overall Length 39.5 mm, Series DualVee, Size 4XL, System of Measurement Metric, Wheel Mount Length 25.15 mm, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -94 Degrees F, Bushing Outside Diameter 31.75 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Split-Phase Belt Drive Motor, 1/3 HP, 56 Frame, 115V AC Voltage, 1,725 Nameplate RPM (5K261)
- WESTWARD Rigid Extension with Coupler, 10-1/2 in. (45FG55)
- ABBOTT RUBBER ABBOTT RUBBER 1148-2000-50-CE Lay-Flat Water Discharge Hose, Female x Male, PVC, Blue (1148-2000-50-CE)
- ENERPAC Dust Cap Metal Parker Male (DC6629020)
- DUALVEE Concentric Bushing, 0.375" Bore, 1.177" L (B4SS)
- DUALVEE Concentric Bushing, 0.5625" Bore, 1.178" L (4XLPWBC)
- DUALVEE Eccentric Bushing, 0.3125" Bore, 0.74" L (3PWBX)
- DUALVEE Eccentric Bushing, 6 mm Bore, 13.44 mm L (M2PWBX)
- DUALVEE Eccentric Bushing, 0.5625" Bore, 1.178" L (4XLPWBX)
- DUALVEE Eccentric Bushing, 0.3125" Bore, 0.99" L (BX3SS)
- DAYTON 2X653 Reducer Bushing 3 Pack (2X653)
- Dualvee Reducing Bushings