Shop All Reducing Bushings
Dualvee
Concentric Bushing, 14 mm Bore, 30.26 mm L
Mfr # M4XLPWBC
Zoro # G108104706
product price: $34.75
/ea
$34.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 303 Stainless Steel
- System of Measurement Metric
- Adjustibliity Concentric
- Size 4XL
- Head Thickness 5.11 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dualvee
- MFR # M4XLPWBC
- Zoro # G108104706
- Country of Origin United States
- Category Reducing Bushings
Dimensions
Size | 4XL |
Bore Diameter | 14 mm |
For Rail Size | Size 4 DualVee |
Overall Length | 30.26 mm |
Wheel Mount Length | 25.15 mm |
Details
Item | Concentric Bushing |
Material | 303 Stainless Steel |
System of Measurement | Metric |
Adjustibliity | Concentric |
Head Thickness | 5.11 mm |
Bushing Material | 303 Stainless Steel |
Product Type | Bushing |
Minimum Operating Temperature | -94 Degrees F |
Bushing Style | Low Profile |
Series | DualVee |
Maximum Operating Temperature | 500 Degrees F |
Description
Concentric Bushing, Adjustibliity Concentric, Bore Diameter 14 mm, Bushing Material 303 Stainless Steel, Head Thickness 5.11 mm, Overall Length 30.26 mm, Series DualVee, Size 4XL, System of Measurement Metric, Wheel Mount Length 25.15 mm, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -94 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MNPT-MSAE, 1/4-18, 5/8-18, El (2000-4-6B)
- SEACHOICE Stainless-Steel Marine Hose Clamps, 1/2" Band, Size #36, 10/Bx (23393)
- MILTON Air Regulator, 1/4" NPT (1113)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 1312mm (SPZ1312)
- DUALVEE Eccentric Bushing, 0.3125" Bore, 0.99" L (BX3SS)
- DUALVEE Concentric Bushing, 8 mm Bore, 19.1 mm L (M3PWBC)
- DUALVEE Concentric Bushing, 0.375" Bore, 1.177" L (B4SS)
- DUALVEE Concentric Bushing, 0.25" Bore, 0.706" L (B2SS)
- DUALVEE Eccentric Bushing, 0.25" Bore, 0.525" L (2PWBX)
- DUALVEE Concentric Bushing, 0.5625" Bore, 1.178" L (4XLPWBC)
- L.H. DOTTIE L.H. Dottie 2-1/2'' x 2'' Reducing Bushing (R367)
- Dualvee Reducing Bushings