Shop All Reducing Bushings
Dualvee
Concentric Bushing, 10 mm Bore, 29.9 mm L
Mfr # MB4SS
Zoro # G008104684
product price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 303 Stainless Steel
- Overall Length 29.9 mm
- Maximum Operating Temperature 500 Degrees F
- Minimum Operating Temperature -94 Degrees F
- For Rail Size Size 4 DualVee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dualvee
- MFR # MB4SS
- Zoro # G008104684
- Country of Origin United States
- Category Reducing Bushings
Dimensions
Overall Length | 29.9 mm |
For Rail Size | Size 4 DualVee |
Size | 4 |
Bore Diameter | 10 mm |
Wheel Mount Length | 18.8 mm |
Bushing Outside Diameter | 22.35 mm |
Details
Item | Concentric Bushing |
Material | 303 Stainless Steel |
Maximum Operating Temperature | 500 Degrees F |
Minimum Operating Temperature | -94 Degrees F |
Series | DualVee |
Bushing Material | 303 Stainless Steel |
Head Thickness | 11.1 mm |
Product Type | Bushing |
Adjustibliity | Concentric |
Bushing Style | Standard Profile |
System of Measurement | Metric |
Description
Concentric Bushing, Adjustibliity Concentric, Bore Diameter 10 mm, Bushing Material 303 Stainless Steel, Head Thickness 11.1 mm, Overall Length 29.9 mm, Series DualVee, Size 4, System of Measurement Metric, Wheel Mount Length 18.8 mm, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -94 Degrees F, Bushing Outside Diameter 22.35 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Condenser Fan Motor, 3/4 HP, 1140 rpm, 60Hz (FC3076F)
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (201-C)
- SUNSONG Brake Hydraulic Hose - Front, 2201164 (2201164)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 06B Chain Size, 16 # of Teeth (06BS16H X 20)
- DUALVEE Eccentric Bushing, 0.375" Bore, 1.177" L (BX4SS)
- DUALVEE Eccentric Bushing, 14 mm Bore, 30.26 mm L (M4XLPWBX)
- DUALVEE Eccentric Bushing, 0.25" Bore, 0.525" L (2PWBX)
- DUALVEE Concentric Bushing, 0.25" Bore, 0.706" L (B2SS)
- DUALVEE Concentric Bushing, 14 mm Bore, 30.26 mm L (M4XLPWBC)
- DUALVEE Eccentric Bushing, 6 mm Bore, 17.45 mm L (MBX2SS)
- MIDWEST FASTENER 5/16" ID x 5/8" x 1/4" Heavy Machine Bushings 4PK (931108)
- Dualvee Reducing Bushings