Shop All Reducing Bushings
Dualvee
Concentric Bushing, 10 mm Bore, 21.9 mm L
Mfr # M4PWBC
Zoro # G208104767
product price: $27.39
/ea
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 303 Stainless Steel
- Minimum Operating Temperature -94 Degrees F
- Series DualVee
- Head Thickness 3.1 mm
- Size 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dualvee
- MFR # M4PWBC
- Zoro # G208104767
- Country of Origin United States
- Category Reducing Bushings
Dimensions
Size | 4 |
For Rail Size | Size 4 DualVee |
Bore Diameter | 10 mm |
Overall Length | 21.9 mm |
Bushing Outside Diameter | 22.35 mm |
Wheel Mount Length | 18.8 mm |
Details
Material | 303 Stainless Steel |
Item | Concentric Bushing |
Minimum Operating Temperature | -94 Degrees F |
Series | DualVee |
Head Thickness | 3.1 mm |
Maximum Operating Temperature | 500 Degrees F |
Product Type | Bushing |
Bushing Material | 303 Stainless Steel |
System of Measurement | Metric |
Bushing Style | Low Profile |
Adjustibliity | Concentric |
Description
Concentric Bushing, Adjustibliity Concentric, Bore Diameter 10 mm, Bushing Material 303 Stainless Steel, Head Thickness 3.1 mm, Overall Length 21.9 mm, Series DualVee, Size 4, System of Measurement Metric, Wheel Mount Length 18.8 mm, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -94 Degrees F, Bushing Outside Diameter 22.35 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Single Strand Sprocket , 40 Chain Size, 1-1/8 Bore Dia., 18 # of Teeth (40B18F-1B)
- TOMPKINS Hydraulic Fitting-Steel06MJ HEX HEAD PLUG (2408-06)
- GAST Repair Kit, Air Motor (K208)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 20:1 (F710-20-B5-G)
- DUALVEE Eccentric Bushing, 0.5625" Bore, 1.178" L (4XLPWBX)
- DUALVEE Concentric Bushing, 0.25" Bore, 0.706" L (B2SS)
- DUALVEE Eccentric Bushing, 14 mm Bore, 30.26 mm L (M4XLPWBX)
- DUALVEE Eccentric Bushing, 0.25" Bore, 0.706" L (BX2SS)
- DUALVEE Eccentric Bushing, 0.375" Bore, 1.177" L (BX4SS)
- DUALVEE Eccentric Bushing, 8 mm Bore, 19.1 mm L (M3PWBX)
- DAYTON Bushing, Reducer, Pk3 (2X653)
- Dualvee Reducing Bushings