Shop All Reducing Bushings
Dualvee
Concentric Bushing, 0.5625" Bore, 1.555" L
Mfr # B4XLSS
Zoro # G208104743
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 303 Stainless Steel
- Maximum Operating Temperature 500 Degrees F
- For Rail Size Size 4 DualVee
- Bushing Outside Diameter 1.25 in
- Overall Length 1.555 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dualvee
- MFR # B4XLSS
- Zoro # G208104743
- Country of Origin United States
- Category Reducing Bushings
Dimensions
For Rail Size | Size 4 DualVee |
Bushing Outside Diameter | 1.25 in |
Overall Length | 1.555 in |
Wheel Mount Length | 0.99 in |
Bore Diameter | 0.563 in |
Size | 4XL |
Details
Material | 303 Stainless Steel |
Item | Concentric Bushing |
Maximum Operating Temperature | 500 Degrees F |
Bushing Style | Standard Profile |
System of Measurement | Inch |
Adjustibliity | Concentric |
Minimum Operating Temperature | -94 Degrees F |
Bushing Material | 303 Stainless Steel |
Series | DualVee |
Head Thickness | 0.565 in |
Product Type | Bushing |
Description
Concentric Bushing, Adjustibliity Concentric, Bore Diameter 0.563 in, Bushing Material 303 Stainless Steel, Head Thickness 0.565 in, Overall Length 1.555 in, Series DualVee, Size 4XL, System of Measurement Inch, Wheel Mount Length 0.99 in, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -94 Degrees F, Bushing Outside Diameter 1.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Raw Edged Cogged V-Belt B Type, 21/32" x 136" (BX136)
- DIXON Clockwise Spiral Clamp, 8" (SC800)
- INTERSTATE PNEUMATICS Polyurethane Hose 3/8" x 50ft 200 PSI, w/One 1/4" Steel Coupler & One 1/4" Steel Coupler Plug (HU16-050H44)
- ARO Pneumatic Oil Filter, 3/8 In. NPT, 156 cfm (F35332-310)
- DUALVEE Concentric Bushing, 0.3125" Bore, 0.99" L (B3SS)
- DUALVEE Eccentric Bushing, 0.3125" Bore, 0.74" L (3PWBX)
- DUALVEE Eccentric Bushing, 0.3125" Bore, 0.99" L (BX3SS)
- DUALVEE Concentric Bushing, 0.375" Bore, 1.177" L (B4SS)
- DUALVEE Concentric Bushing, 0.5625" Bore, 1.178" L (4XLPWBC)
- DUALVEE Eccentric Bushing, 0.5625" Bore, 1.178" L (4XLPWBX)
- MOOG Rack and Pinion Mount Bushing, K200208 (K200208)
- Dualvee Reducing Bushings