Shop All Reducing Bushings
Dualvee
Concentric Bushing, 0.5625" Bore, 1.178" L
Mfr # 4XLPWBC
Zoro # G808104761
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 303 Stainless Steel
- Head Thickness 0.188 in
- Size 4XL
- Bushing Style Low Profile
- For Rail Size Size 4 DualVee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dualvee
- MFR # 4XLPWBC
- Zoro # G808104761
- Country of Origin United States
- Category Reducing Bushings
Dimensions
Size | 4XL |
For Rail Size | Size 4 DualVee |
Wheel Mount Length | 0.99 in |
Overall Length | 1.178 in |
Bushing Outside Diameter | 1.25 in |
Bore Diameter | 0.563 in |
Details
Item | Concentric Bushing |
Material | 303 Stainless Steel |
Head Thickness | 0.188 in |
Bushing Style | Low Profile |
Bushing Material | 303 Stainless Steel |
Product Type | Bushing |
Adjustibliity | Concentric |
Minimum Operating Temperature | -94 Degrees F |
System of Measurement | Inch |
Series | DualVee |
Maximum Operating Temperature | 500 Degrees F |
Description
Concentric Bushing, Adjustibliity Concentric, Bore Diameter 0.563 in, Bushing Material 303 Stainless Steel, Head Thickness 0.188 in, Overall Length 1.178 in, Series DualVee, Size 4XL, System of Measurement Inch, Wheel Mount Length 0.99 in, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -94 Degrees F, Bushing Outside Diameter 1.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Run Capacitor, 35 MFD, 440V, Oval (2MDZ5)
- SKF Radial Ball Bearing, Sealed, 45mm Bore Dia (6209 2RSNR JEM)
- TRITAN Min Ball Bearing, PS, 0.125In Bore Dia (R2 2RS PRX)
- DAYTON BX44 Cogged V-Belt, 47" Outside Length, 21/32" Top Width, 1 Ribs (3GXA6)
- DUALVEE Eccentric Bushing, 0.75" Bore, 0.865" L (4PWBX)
- DUALVEE Eccentric Bushing, 6 mm Bore, 17.45 mm L (MBX2SS)
- DUALVEE Eccentric Bushing, 0.25" Bore, 0.525" L (2PWBX)
- DUALVEE Concentric Bushing, 0.3125" Bore, 0.99" L (B3SS)
- DUALVEE Eccentric Bushing, 8 mm Bore, 25.09 mm L (MBX3SS)
- DUALVEE Eccentric Bushing, 0.5625" Bore, 1.178" L (4XLPWBX)
- MIDWEST FASTENER 1-1/8" x 1-3/4" x 10 GA Zinc Plated Steel Machine Bushings 8PK (36346)
- Dualvee Reducing Bushings