Shop All Reducing Bushings
Dualvee
Concentric Bushing, 0.375" Bore, 1.177" L
Mfr # B4SS
Zoro # G408104734
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 303 Stainless Steel
- Bushing Outside Diameter 0.88 in
- Overall Length 1.177 in
- Bore Diameter 0.375 in
- Size 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dualvee
- MFR # B4SS
- Zoro # G408104734
- Country of Origin United States
- Category Reducing Bushings
Dimensions
Bushing Outside Diameter | 0.88 in |
Overall Length | 1.177 in |
Bore Diameter | 0.375 in |
Size | 4 |
Wheel Mount Length | 0.74 in |
For Rail Size | Size 4 DualVee |
Details
Material | 303 Stainless Steel |
Item | Concentric Bushing |
Minimum Operating Temperature | -94 Degrees F |
Series | DualVee |
Bushing Style | Standard Profile |
Adjustibliity | Concentric |
Head Thickness | 0.437 in |
System of Measurement | Inch |
Maximum Operating Temperature | 500 Degrees F |
Bushing Material | 303 Stainless Steel |
Product Type | Bushing |
Description
Concentric Bushing, Adjustibliity Concentric, Bore Diameter 0.375 in, Bushing Material 303 Stainless Steel, Head Thickness 0.437 in, Overall Length 1.177 in, Series DualVee, Size 4, System of Measurement Inch, Wheel Mount Length 0.74 in, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -94 Degrees F, Bushing Outside Diameter 0.88 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS ISTC-037-16 One-Piece Threaded Clamping Collar (ISTC-037-16)
- VIKING Carrier, Viking (15020WA)
- LINCOLN Rigid Extension, 6" L (5884)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 75 ft Length, 300 psi (TSHF-N-575)
- DUALVEE Eccentric Bushing, 0.25" Bore, 0.525" L (2PWBX)
- DUALVEE Eccentric Bushing, 0.5625" Bore, 1.178" L (4XLPWBX)
- DUALVEE Eccentric Bushing, 0.375" Bore, 1.177" L (BX4SS)
- DUALVEE Eccentric Bushing, 8 mm Bore, 19.1 mm L (M3PWBX)
- DUALVEE Concentric Bushing, 8 mm Bore, 19.1 mm L (M3PWBC)
- DUALVEE Concentric Bushing, 0.5625" Bore, 1.178" L (4XLPWBC)
- KELLEY Bushings, Bushing 5/8"Id X 1"Od X 1-3/16 (091-114)
- Dualvee Bushings