Shop All Reducing Bushings
Dualvee
Concentric Bushing, 0.3125" Bore, 0.99" L
Mfr # B3SS
Zoro # G608104732
product price: $6.39
/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 303 Stainless Steel
- Series DualVee
- Bushing Material 303 Stainless Steel
- Bushing Outside Diameter 0.75 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dualvee
- MFR # B3SS
- Zoro # G608104732
- Country of Origin United States
- Category Reducing Bushings
Dimensions
Bushing Outside Diameter | 0.75 in |
Wheel Mount Length | 0.615 in |
For Rail Size | Size 3 DualVee |
Overall Length | 0.99 in |
Size | 3 |
Bore Diameter | 0.313 in |
Details
Material | 303 Stainless Steel |
Item | Concentric Bushing |
Series | DualVee |
Bushing Material | 303 Stainless Steel |
System of Measurement | Inch |
Head Thickness | 0.375 in |
Maximum Operating Temperature | 500 Degrees F |
Adjustibliity | Concentric |
Product Type | Bushing |
Minimum Operating Temperature | -94 Degrees F |
Bushing Style | Standard Profile |
Description
Concentric Bushing, Adjustibliity Concentric, Bore Diameter 0.313 in, Bushing Material 303 Stainless Steel, Head Thickness 0.375 in, Overall Length 0.99 in, Series DualVee, Size 3, System of Measurement Inch, Wheel Mount Length 0.615 in, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -94 Degrees F, Bushing Outside Diameter 0.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6308ZC3, Single Row Ball Bearings (6308ZC3)
- BESTORQ 344K15 Micro V Belt, 34.4 in Pitch Length, 2.1 in Top Width, 15 Ribs (344K15)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Flange, 8SC (8SC3510)
- NATIONAL Small Bore Metric Seals, 40X55X8-R2LS32-S (40X55X8-R2LS32-S)
- DUALVEE Eccentric Bushing, 0.75" Bore, 0.865" L (4PWBX)
- DUALVEE Eccentric Bushing, 6 mm Bore, 17.45 mm L (MBX2SS)
- DUALVEE Concentric Bushing, 14 mm Bore, 30.26 mm L (M4XLPWBC)
- DUALVEE Eccentric Bushing, 0.3125" Bore, 0.99" L (BX3SS)
- DUALVEE Eccentric Bushing, 8 mm Bore, 25.09 mm L (MBX3SS)
- DUALVEE Eccentric Bushing, 0.3125" Bore, 0.74" L (3PWBX)
- MANITOU Bearing Bronze Bushing 1 1/4" Id, 1 1/2" Od, 1 1/2" Length (153235)
- Dualvee Reducing Bushings