Shop All Reducing Bushings
Dualvee
Concentric Bushing, 0.3125" Bore, 0.74" L
Mfr # 3PWBC
Zoro # G008104707
product price: $19.59
/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 303 Stainless Steel
- Product Type Bushing
- Minimum Operating Temperature -94 Degrees F
- Bore Diameter 0.3125 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dualvee
- MFR # 3PWBC
- Zoro # G008104707
- Country of Origin United States
- Category Reducing Bushings
Dimensions
Bore Diameter | 0.3125 in |
Size | 3 |
For Rail Size | Size 3 DualVee |
Wheel Mount Length | 0.615 in |
Overall Length | 0.74 in |
Bushing Outside Diameter | 0.75 in |
Details
Item | Concentric Bushing |
Material | 303 Stainless Steel |
Product Type | Bushing |
Minimum Operating Temperature | -94 Degrees F |
System of Measurement | Inch |
Maximum Operating Temperature | 500 Degrees F |
Bushing Material | 303 Stainless Steel |
Bushing Style | Low Profile |
Adjustibliity | Concentric |
Head Thickness | 0.125 in |
Series | DualVee |
Description
Concentric Bushing, Adjustibliity Concentric, Bore Diameter 0.313 in, Bushing Material 303 Stainless Steel, Head Thickness 0.125 in, Overall Length 0.74 in, Series DualVee, Size 3, System of Measurement Inch, Wheel Mount Length 0.615 in, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -94 Degrees F, Bushing Outside Diameter 0.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERRE PRODUCTS Rope Idler Pulley - 4.5'' Dia.- 17mm Bore - Plastic (349000)
- GLOBAL 1 1/16" ID 2Pc Clamp Collar, Stl, Bo, G2Sc-106-B (G2SC-106-B)
- PNEUMADYNE Toggle Valve, 3 Way, NC, Brass (H0-30-3)
- SKF SKF-6201, Single Row Ball Brgs, 6201 (6201)
- DUALVEE Eccentric Bushing, 0.25" Bore, 0.525" L (2PWBX)
- DUALVEE Eccentric Bushing, 0.5625" Bore, 1.178" L (4XLPWBX)
- DUALVEE Concentric Bushing, 0.5625" Bore, 1.178" L (4XLPWBC)
- DUALVEE Eccentric Bushing, 6 mm Bore, 17.45 mm L (MBX2SS)
- DUALVEE Eccentric Bushing, 8 mm Bore, 19.1 mm L (M3PWBX)
- DUALVEE Eccentric Bushing, 8 mm Bore, 25.09 mm L (MBX3SS)
- CLESCO 3/8 ID X 1/2 Od X 1 Oal Steel Reducer Bushing, Pk3 (SRB-060816X3)
- Dualvee Reducing Bushings