Shop All Reducing Bushings
Dualvee
Concentric Bushing, 0.25" Bore, 0.706" L
Mfr # B2SS
Zoro # G208104712
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 303 Stainless Steel
- Product Type Bushing
- Overall Length 0.706 in
- Size 2
- Bushing Material 303 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dualvee
- MFR # B2SS
- Zoro # G208104712
- Country of Origin United States
- Category Reducing Bushings
Dimensions
Overall Length | 0.706 in |
Size | 2 |
Bushing Outside Diameter | 0.56 in |
For Rail Size | Size 2 DualVee |
Wheel Mount Length | 0.425 in |
Bore Diameter | 0.25 in |
Details
Item | Concentric Bushing |
Material | 303 Stainless Steel |
Product Type | Bushing |
Bushing Material | 303 Stainless Steel |
Bushing Style | Standard Profile |
Head Thickness | 0.281 in |
System of Measurement | Inch |
Series | DualVee |
Maximum Operating Temperature | 500 Degrees F |
Adjustibliity | Concentric |
Minimum Operating Temperature | -94 Degrees F |
Description
Concentric Bushing, Adjustibliity Concentric, Bore Diameter 0.25 in, Bushing Material 303 Stainless Steel, Head Thickness 0.281 in, Overall Length 0.706 in, Series DualVee, Size 2, System of Measurement Inch, Wheel Mount Length 0.425 in, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -94 Degrees F, Bushing Outside Diameter 0.56 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Plug Socket With Cable KMYZ-4-24-0, 5-B (KMYZ-4-24-0,5-B)
- TRITAN Radial Ball Bearing, PS, 20mm, 6004 2RS (6004 2RS/C3 PRX)
- TIMKEN TRB Double Cup Assembly 4-8 OD, 9380-90015 (9380-90015)
- TRITAN Thrust Washer, dia. 0.875in, 0.13in. Thick (TRD1423)
- DUALVEE Concentric Bushing, 0.5625" Bore, 1.178" L (4XLPWBC)
- DUALVEE Eccentric Bushing, 0.3125" Bore, 0.74" L (3PWBX)
- DUALVEE Eccentric Bushing, 8 mm Bore, 25.09 mm L (MBX3SS)
- DUALVEE Eccentric Bushing, 0.75" Bore, 0.865" L (4PWBX)
- DUALVEE Concentric Bushing, 14 mm Bore, 30.26 mm L (M4XLPWBC)
- DUALVEE Eccentric Bushing, 14 mm Bore, 30.26 mm L (M4XLPWBX)
- CLESCO 5/16 ID X 3/8 Od X 1 1/16 Oal Steel Reducer Bushing (SRB-050617)
- Dualvee Reducing Bushings