Shop All Reducing Bushings
Dualvee
Concentric Bushing, 0.25" Bore, 0.525" L
Mfr # 2PWBC
Zoro # G508104672
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 303 Stainless Steel
- Adjustibliity Concentric
- For Rail Size Size 2 DualVee
- Product Type Bushing
- Minimum Operating Temperature -94 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dualvee
- MFR # 2PWBC
- Zoro # G508104672
- Country of Origin United States
- Category Reducing Bushings
Dimensions
For Rail Size | Size 2 DualVee |
Bore Diameter | 0.25 in |
Bushing Outside Diameter | 0.56 in |
Wheel Mount Length | 0.425 in |
Overall Length | 0.525 in |
Size | 2 |
Details
Material | 303 Stainless Steel |
Item | Concentric Bushing |
Adjustibliity | Concentric |
Product Type | Bushing |
Minimum Operating Temperature | -94 Degrees F |
System of Measurement | Inch |
Bushing Material | 303 Stainless Steel |
Head Thickness | 0.1 in |
Bushing Style | Low Profile |
Series | DualVee |
Maximum Operating Temperature | 500 Degrees F |
Description
Concentric Bushing, Adjustibliity Concentric, Bore Diameter 0.25 in, Bushing Material 303 Stainless Steel, Head Thickness 0.1 in, Overall Length 0.525 in, Series DualVee, Size 2, System of Measurement Inch, Wheel Mount Length 0.425 in, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -94 Degrees F, Bushing Outside Diameter 0.56 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 1/8 In, Steel (2C-012)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 7.35 inch OD (2B70SK)
- STECO Tap Magic ProTap Cutting Fluid - 16 oz. - Pkg of 12 (30016P)
- PARKER Filter, 85 cfm, 6.22 in. H, 250 psi (06F38BC)
- DUALVEE Concentric Bushing, 0.375" Bore, 1.177" L (B4SS)
- DUALVEE Eccentric Bushing, 14 mm Bore, 30.26 mm L (M4XLPWBX)
- DUALVEE Eccentric Bushing, 0.75" Bore, 0.865" L (4PWBX)
- DUALVEE Concentric Bushing, 14 mm Bore, 30.26 mm L (M4XLPWBC)
- DUALVEE Eccentric Bushing, 0.25" Bore, 0.525" L (2PWBX)
- DUALVEE Eccentric Bushing, 6 mm Bore, 17.45 mm L (MBX2SS)
- L.H. DOTTIE L.H. Dottie 3'' x 2'' Reducing Bushing (R368)
- Dualvee Reducing Bushings