Shop All Automotive Battery Chargers
Dual Pro
SS2 Auto 20A, 2-Bank Lithium/AGM Battery Charger
Mfr # SS2AUTO
Zoro # G810654704
Free Shipping & Returns
$407.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dual Pro
- MFR # SS2AUTO
- Zoro # G810654704
- UPC # 738562002919
- Country of Origin United States
- Category Automotive Battery Chargers
Description
SS2 Auto 20A - 2-Bank Lithium/AGM Battery Charger Latest Technology: Detects if your battery is Lithium or AGM Automatically charges both Lithium and AGM batteries for optimal performance Fully automatic. Completely and safely charges both Lithium and AGM batteries Algorithms designed and validated with battery manufacturers for a 100% charge Startup feature will wake up batteries that have turned off due to low voltage protection Auto return to charge feature Quickest charge times in its class Unbeatable performance, reliability, safety, and quality delivered by DUAL PRO Features: Waterproof - Use on land and in fresh and saltwater TROUBLE-FREE Just Plug It In and Forget It! Independent outputs Fully automatic/multi-stage charging On-board diagnostic codes FCC 15 Parts A B interference compliant Approved and meets ISO 8846 Marine standards Ignition protected US Coast Guard 33 CFR 183.410 AutoProfile Intuitive Charging Technology Lithium/AGM Professional and Sportsman Series chargers have set the standard in the marine industry for more than two decades, known as the safest, most reliable, and best performing chargers in the industry. AutoProfile Intuitive Charging Technology provides flexibility for your charging system, ready for the ever-changing lithium battery technologies. No matter if you choose Lithium or AGM batteries for your boat, Dual Pro is ready to keep your boat on the water longer, enhancing battery performance and extending battery life. This product may not be returned to the original point of purchase. Please contact the manufacturer directly with any issues or concerns.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Bent Lug, 1/0, 3/8", 45 deg., PK5 (6410-005FV)
- AKEBONO 08-12 Ford Escape-Merc Mariner:Front Proact Disk Pad, Act1047A (ACT1047A)
- RULE Bilge Pump, Automatic Operation, 12V, 3.4A (20SA)
- FLEETGUARD CC2820, 6*ES EG COMPLEAT CONCENTRATE (CC2820)
- DUAL PRO Professional Series Battery Charger - 30A - 2-15A-Banks - 12V (PS2)
- DUAL PRO RealPRO Series Battery Charger - 6A - 1-Bank - 12V (RS1)
- DUAL PRO Professional Series Battery Charger - 15A - 1-Bank - 12V (PS1)
- WIRTHCO Wirthco 20092 Battery Isolator (W48-20092)
- SCHUMACHER ELECTRIC EV Charger, Portable Home Charging Station, 16A, 28 ft Cord, J1772 Univeral Connector (SC1455)
- PDE TECH PDE Tech ZipSpin Portable Pocket Power Jump Starter (ZPB-400)
- ILC Replacement For ASSOCIATED 6002B (6002B)
- Dual Pro Automotive Chargers, Jumpers & Accessories