Shop All Automotive Battery Chargers
Dual Pro
SS1 Auto 10A - 1-Bank Lithium/AGM Battery Charger
Mfr # SS1AUTO
Zoro # G112308190
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dual Pro
- MFR # SS1AUTO
- Zoro # G112308190
- UPC # 738562002902
- Country of Origin Unknown
- Category Automotive Battery Chargers
Description
SS1 Auto 10A - 1-Bank Lithium/AGM Battery Charger Latest Technology: Detects if your battery is Lithium or AGM Automatically charges both Lithium and AGM batteries for optimal performance Fully automatic. Completely and safely charges both Lithium and AGM batteries Algorithms designed and validated with battery manufacturers for a 100% charge Startup feature will wake up batteries that have turned off due to low voltage protection Auto return to charge feature Quickest charge times in its class Unbeatable performance, reliability, safety, and quality delivered by DUAL PRO Features: Waterproof - Use on land and in fresh and saltwater TROUBLE-FREE—Just Plug It In and Forget It! Independent outputs Fully automatic/multi-stage charging On-board diagnostic codes FCC 15 Parts A, B interference compliant Approved and meets ISO 8846 Marine standards Ignition protected US Coast Guard 33 CFR 183.410 3-Year Warranty AutoProfile Intuitive Charging Technology Lithium/AGM Professional and Sportsman Series chargers have set the standard in the marine industry for more than two decades, known as the safest, most reliable, and best performing chargers in the industry. AutoProfile Intuitive Charging Technology provides flexibility for your charging system, ready for the ever-changing lithium battery technologies. No matter if you choose Lithium or AGM batteries for your boat, Dual Pro is ready to keep your boat on the water longer, enhancing battery performance and extending battery life. This product may not be returned to the original point of purchase. Please contact the manufacturer directly with any issues or concerns.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN Windshield Wiper Linkage Bushing, 49448 (49448)
- DAYCO Connector Plstc Connector, 80611 (80611)
- AGS Brass Adapter, Female(1/2-20 Inverted), Male(7/16-24 Inverted), 10/bag (BLF-17)
- OTC Cummins Timing Tool (7470)
- DUAL PRO RealPRO Series Battery Charger - 6A - 1-Bank - 12V (RS1)
- DUAL PRO Professional Series Battery Charger - 15A - 1-Bank - 12V (PS1)
- DUAL PRO Professional Series Battery Charger - 30A - 2-15A-Banks - 12V (PS2)
- MIGHTY MAX BATTERY 100Watt Solar Panel 12V Poly Battery Charger for Summer Camping Van (MAX3990103)
- SCHUMACHER ELECTRIC Fully Automatic Battery Charger/Maintainer, 6A 6V/12V, Compatible with standard and AGM batteries (SC1357)
- PROMARINER ProSportHD 20 Plus Global Gen 4 - 20 Amp - 3-Bank Battery C (44029)
- PDE TECH PDE Tech ZipSpin Portable Pocket Power Jump Starter (ZPB-400)
- Dual Pro Automotive Chargers, Jumpers & Accessories