Shop All Automotive Battery Chargers
Dual Pro
Sentinel 10 Charger/Maintainer
Mfr # S10
Zoro # G012308184
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dual Pro
- MFR # S10
- Zoro # G012308184
- Country of Origin Unknown
- Category Automotive Battery Chargers
Description
Sentinel 10 Charger/Maintainer Powerful - Charges and Maintains from 1 to 10 batteries simultaneously and independently Intelligent - Various algorithms allow you to choose the profile best suited for your batteries Features: Safety Features: no-spark charging, reverse battery protection Output Connector: 10x - 4 feet 1.2 m leads with Red/Black battery clamps Display: 2x LEDs per channel, LCD with current voltage/amperage Input Rating: 100-240Vac, 50/60Hz Worldwide Universal Input Output Rating: 12VDC @ 500mA per channel Dimensions: 1 in. x 3 in. x 14 in. Weight: 3.76 lbs. *For 12 Volt Lead Acid Batteries
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUROLATOR Purolator PBC35519 PurolatorBOSS Premium Cabin Air Filter w Febreze (PBC35519)
- RETRAX 15-C F150 6.5FT BED RETRAXONE MX (60374)
- CURT Chrome Steel Hitch Tube Cover, 2", 22111 (22111)
- BALDWIN FILTERS Air Filter, 12-1/8 x 23-1/2 in. (PA2361)
- DUAL PRO Professional Series Battery Charger - 15A - 1-Bank - 12V (PS1)
- DUAL PRO Professional Series Battery Charger - 30A - 2-15A-Banks - 12V (PS2)
- DUAL PRO RealPRO Series Battery Charger - 6A - 1-Bank - 12V (RS1)
- BATTERY TENDER Battery Tender 12V, 400W Power Inverter (026-0003-DL-WH)
- MASTERVOLT Mastervolt ChargeMaster Plus 12/50-3 Battery Charger (44310505)
- MASTERVOLT Mastervolt ChargeMaster Plus 12/35-3 Battery Charger (44310355)
- CRAFTSMAN 6V/12V, Battery Charger, 100A Engine Start, 30A Boost, 6<>2A Charge. (CMXCESM253)
- Dual Pro Automotive Battery Chargers