Shop All Automotive Battery Accessories
Dual Pro
Battery Fuel Gauge - DeltaView Link Compatible - 12V System
Mfr # BFGWOV12V
Zoro # G5064203
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dual Pro
- MFR # BFGWOV12V
- Zoro # G5064203
- Country of Origin Unknown
- Category Automotive Battery Accessories
Description
Battery Fuel Gauge - DeltaView Link Compatible - 12V System (1-12V Battery, 2-6V Batteries) The Pro Charging Systems (PCS) Battery Fuel Gauge (BFG) measures your battery s energy state with unparalleled precision and accurately displays the information with easy to read color coded LEDs. Our BFGs are DeltaView Link (DVL) compatible which lets you to monitor the state of charge of your batteries right from your iOS or Android mobile device. Since our BFG uses intuitive technology, it fits and adapts to a wide range of applications. We take great pride in the performance, quality and versatility of our products backed by exceptional customer service. 2.25 Diameter x 2.5 L Requires 2 cutout Cable Length:13.0 Features: Nine LED array shows level of battery pack depletion LED array flashes while charging the battery pack Low Battery Voltage LED Indicator - Red indicator flashes and stays on when charging is required Status self-adjusts while charging is in progress DeltaView Link App compatible to conveniently check the status of your battery pack from your wireless device Rugged PC ABS polymer case/water resistant design For use with Lead Acid (Wet Cell) and AGM batteries Installation is simple and requires a 2 " diameter cutout Accurately Displays Battery Pack State/Charge Status With DVL - View Charge Status From Your Wireless Device TROUBLE FREE Easy Installation - Connect It and Forget It! Advanced Microprocessor Constantly Evaluates Battery Pack State Durable, Water Resistant - Made in the USA and Built To Last Used in Many Applications Such As: Golf Carts Hunting Buggies Electric Utility Vehicles LSVs Aerial Lifts Lift Trucks Scrubbers Lawn Equipment Emergency Vehicles Boats and More...
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Wide Inner Ring Ball Bearing With Collar, Ra100Rr (RA100RR)
- BANDO Serpentine Belt, 5PK875 (5PK875)
- ECCO SAFETY GROUP LED BEACON: PROFILE, 12-36VDC, CLEAR LENS, AMBER ILLUMINATION (7460CA)
- DAYCO Serpentine Belt, Industry Number 14PK1355 (5140533)
- DUAL PRO Battery Fuel Gauge - DeltaView Link Compatible - 36V System (BFGWOV36V)
- SCHUMACHER ELECTRIC TACTICAL LIGHT W/BUILT IN JUMP STARTER (SCHSL1399)
- GROTE Mini Fuse, 5A, PK5 (82-ANM-5A)
- GROTE Solder Splice Terminal, 12-10 Ga, PK15 (84-2612)
- GROTE Extension Cable, 2 Cond, 14 ga., 300V, 50 ft (82-5902)
- GROTE Micro2 Fuse, 7.5A, PK5 (82-ANT-7.5A)
- GROTE Butt Connector, 12-10 Ga, PK1000 (88-3102)
- Dual Pro Automotive Battery Equipment