Shop All Emergency Lights
Dual-Lite
Wet Location Remote Head, Black
Mfr # EVOSB
Zoro # G6493160
product price: $36.85
/ea
$36.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Emergency Lighting and Exit Signs 4.8
- Lamp Watts - Emergency Lighting and Exit Signs 1.0 W
- Input Voltage 4.8
- Lighting Technology LED
- Housing Material - Emergency Lighting and Exit Signs Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dual-Lite
- MFR # EVOSB
- Zoro # G6493160
- UPC # 782520866242
- Country of Origin China
- Category Emergency Lights
Dimensions
Length | 5 in |
Width | 5 in |
Height | 5 in |
Details
Item - Emergency Lighting and Exit Signs | Wet Location Remote Head |
Item | Wet Location Remote Head |
Voltage - Emergency Lighting and Exit Signs | 4.8 |
Lamp Watts - Emergency Lighting and Exit Signs | 1.0 W |
Input Voltage | 4.8 |
Lighting Technology | LED |
Housing Material - Emergency Lighting and Exit Signs | Aluminum |
Mounting | Ceiling, Wall |
Housing Color - Emergency Lighting and Exit Signs | Black |
Housing Material | Die-Cast Aluminum |
Number of Lamps | 1 |
Standards | Suitable for Wet Locations |
Adjustable | Yes |
Optional Guard | No |
Bulb Technology | LED |
Housing Color | Black |
Lamp Type | Led |
Lamp Watts | 1 |
Description
Wet Location Remote Head, Lighting Technology LED, 1 Number of Lamps, Adjustable Yes, Suitable for Wet Locations Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERTAC White Battery Powered LED Puck Light (BL-PCCT-W1)
- TCP Elite LED, 7W MR16 27K GU10 FL (LED7MR16GU1027KFL)
- JUNO LIGHTING LED Adj Trim Kit 5/6in, Switchable 27K/3 (RB56A SWW5 MW M6)
- MIDWEST FASTENER #8-32" x 3/8" Brass Coarse Thread Tapped Balls 10PK (64596)
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE LED Lamps, Emergency Lights (DYN6I)
- DUAL-LITE Wet Location Remote Head, LED, Black (EVODB)
- DUAL-LITE HUBBELL LIGHTING 2 LED Lamps, Remote Light Fixture (EVR2)
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE 2 LED Lamps, Emergency Light (EV4D-02L)
- DUAL-LITE HUBBELL LIGHTING Halogen Lamps, Wet Location Remote Head (OCR-S-Z-0605)
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE 2 LED Lamps, Emergency Light (EV2DI)
- FULHAM Emergency Light, Single Remote Head, 3V (FHEM12RH13V1)
- Dual-Lite Emergency Lights