Shop All Emergency Lights
Dual-Lite
Wet Location Remote Head, 1 Lamp, 6V, 5W, Voltage - Emergency Lighting and Exit Signs: 6
Mfr # OCR-S-B-0605
Zoro # G6493188
product price: $53.15
/ea
$53.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Emergency Lighting and Exit Signs 6
- Lamp Watts - Emergency Lighting and Exit Signs 5.0
- Lighting Technology Halogen
- Housing Material - Emergency Lighting and Exit Signs Aluminum
- Mounting Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dual-Lite
- MFR # OCR-S-B-0605
- Zoro # G6493188
- UPC # 782520861391
- Country of Origin China
- Category Emergency Lights
Dimensions
Length | 5 in |
Width | 4 1/2 in |
Height | 6 in |
Length (Straight Wireway) | 5 in |
Details
Item | Wet Location Remote Head |
Item - Emergency Lighting and Exit Signs | Wet Location Remote Head |
Voltage - Emergency Lighting and Exit Signs | 6 |
Lamp Watts - Emergency Lighting and Exit Signs | 5.0 |
Lighting Technology | Halogen |
Housing Material - Emergency Lighting and Exit Signs | Aluminum |
Mounting | Wall Mount |
Housing Color - Emergency Lighting and Exit Signs | Black |
Standards | UL Listed |
Bulb Technology | Halogen |
Adjustable | Yes |
Number of Lamps | 1 |
Description
Wet Location Remote Head, Lighting Technology Halogen, 1 Number of Lamps, Adjustable Yes, UL Listed Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COAST CUTLERY LED Headlamp, Rechargeable, Pure Beam (HL8R)
- GE LAMPS LED, 10 W, T8, Medium Bi-Pin (G13) (LED10ET8/G/4/840/CVG)
- LUMAPRO LUMAPRO 25W, T6 Incandescent Light Bulb (25T6-1/2 DC 120V)
- PACIFIC HELMETS UNDERWATER KINETICS 65/35 Lumens, LED Yellow Headlamp (17007)
- DUAL-LITE LED Emg Lght, Thrmpl, Lth Irn Phsp, 12W, LED (DYN12I-4X-06L)
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE 4 LED Lamps, Emergency Light (PGZ)
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE 4 LED Lamps, Emergency Light (PGW-HTR)
- DUAL-LITE Emergency Light, LED, 8" W x 6-1/4" L (EV4R)
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE LED Lamps, Emergency Lights (DYN6I)
- DUAL-LITE Light, 130W, White, 6V (LM130)
- BIG BEAM Emergency Light, LED, 120/277V, 8W, Beige (LS2SC6S36)
- Dual-Lite Emergency Lights