Shop All Battery Backup
Dual-Lite
Single Phase Inverter, 125VA, 110W
Mfr # LG125S
Zoro # G5421958
product price: $807.99
/ea
Free Shipping & Returns
$807.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Watts - Emergency Lighting and Exit Signs 110
- Housing Material Steel
- Length - Emergency Lighting and Exit Signs 16-3/4"
- Width 4 3/8 in
- Height 11 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dual-Lite
- MFR # LG125S
- Zoro # G5421958
- UPC # 782520867829
- Country of Origin China
- Category Battery Backup
Dimensions
Length - Emergency Lighting and Exit Signs | 16-3/4" |
Width | 4 3/8 in |
Height | 11 3/4 in |
Length | 16 3/4 in |
Description
LiteGear, Emergency Lighting Inverter, 120/277V AC Input Voltage, 24V DC Output Voltage, Number of Bulbs Supported 1, Max. Bulb Watts 110 W, Fluorescent, Incandescent, LED Bulb Type, SLA Lead Calcium Battery Type, Emergency Illumination Time 90 min, CA Title 20 Compliant Yes, Surface, Wall (Up to 1000 ft away) Mounting, 11 3/4 in Height, 16 3/4 in Length, 4 3/8 in Width, Steel Housing Material
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE LED T8 4FT , 15W , 1800 LM , 5000K , CLEAR GLASS , TYPE A+B , , UL LISTED , DLC, NON DIMMABLE, PK 36 (T8-EZ6-GS-4FT-18W-30K-C)
- CELEBRATIONS LED LGHT BRST TWK RED (LEDLBST100RDTWA)
- SATCO 25 W T10 Incandescent - Frost - 2000 Hours - 200L - Medium Base - 120V - Carded (S3701)
- K-TOOL INTERNATIONAL Neck Work Light, Rechargeable Flexible, 300/150 Lum, Dimable (KTIXD5523)
- DUAL-LITE 1740 W, 700 lm Linear Fluorescent Emergency Ballast (UFO-RP2)
- DUAL-LITE LED, Ni-Cad Battery Pack, Steel Housing (PLD7M2)
- DUAL-LITE Replacment Battery, 2.4V, 1300mAh, Crimp (ASSY-BATT NIMH 1300MAH 2.4V AA)
- DUAL-LITE Central Lighting, Micro Inverter, 32W (LPS32-S)
- DUAL-LITE Central Lighting, Micro Inverter, 55W (LPS55-S)
- DUAL-LITE LED, Ni-Cad Battery Pack, Steel Housing (PLD7M)
- LITHONIA LIGHTING Battery, Nickel Cadmium, 4.8V, 1.4A/HR. (ELB 4814N)
- Dual-Lite Battery Backup