Shop All Medical Lighting
Dual-Lite
Sign Recessed Kit, Wall, Aluminum
Mfr # OBN-RMK
Zoro # G6612249
product price: $70.35
/ea
$70.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Medical Lighting Type Wall
- Medical Light Message NO MESSAGE
- Medical Lighting Mounting Type Wall
- Color Silver
- Construction Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dual-Lite
- MFR # OBN-RMK
- Zoro # G6612249
- UPC # 782520869724
- Country of Origin China
- Category Medical Lighting
Details
Item | Sign Recessed Kit |
Medical Lighting Type | Wall |
Medical Light Message | NO MESSAGE |
Medical Lighting Mounting Type | Wall |
Color | Silver |
Construction | Aluminum |
Lamp Included | No |
Description
Sign Recessed Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING LED MR16 with Quick Connect Lamps (PSA34)
- ILC Replacement for Halco Mvr1000/u/bt37/pa replacement light bulb lamp (MVR1000/U/BT37/PA HALCO)
- ILC Replacement for Osram Sylvania L36w/21/840 replacement light bulb lamp (L36W/21/840 OSRAM SYLVANIA)
- NEBO 2-in-1 Sliding 400 Lumen LED Flashlight and Work Light (NEB-WLT-0006)
- DUAL-LITE Sign Panel, Wall, Message X-RAY IN USE (OBN-KIT DIFF SW4)
- DUAL-LITE Sign Housing, LED, Wall, 11W (OBNUSRW-NP)
- GLOBAL EQUIPMENT 8 Diopter LED Magnifying Lamp With Covered Metal Arm, Black (6025-8)
- WALDMANN Examination Light, 93CRI, 4400K, LED (D16043100)
- WALDMANN Exam Light, 95CRI, 4500K, LED (D16135000)
- MEDLINE Classic Incandescent Exam Lamp, Three Prong, 10 in. W x 10 in. D x 74 in. H, Stainless Steel (MDR721010)
- WALDMANN Visiano, 20-2 LED Exam Light, W/Clamp (D15461100)
- Dual-Lite Medical Lighting