Shop All Medical Lighting
Dual-Lite
Sign Panel, Wall, Message CAT SCAN IN USE
Mfr # OBN-KIT DIFF SW23
Zoro # G6611643
product price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Medical Lighting Type Wall
- Medical Light Message CAT SCAN IN USE
- Medical Lighting Mounting Type Wall
- Color Black
- Construction Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dual-Lite
- MFR # OBN-KIT DIFF SW23
- Zoro # G6611643
- UPC # 782520869830
- Country of Origin China
- Category Medical Lighting
Details
Item | Sign Panel |
Medical Lighting Type | Wall |
Medical Light Message | CAT SCAN IN USE |
Medical Lighting Mounting Type | Wall |
Color | Black |
Construction | Plastic |
Lamp Included | No |
Description
Sign Panel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITECORE MT10C 920 Lumen EDC Flashlight with Red Light (MT10C)
- FENIX 2700 Lumen Heavy Duty Rechargeable Headlamp (HM71R)
- LITHONIA LIGHTING Battery, Nickel Cadmium, 1.2V, 1A/HR., Depth: 11/16 in (ELB 1201N)
- ILC Replacement for Damar 4267b replacement light bulb lamp (4267B DAMAR)
- DUAL-LITE Sign Panel, Wall, Message X-RAY IN USE (OBN-KIT DIFF SW4)
- DUAL-LITE Sign Recessed Kit, Wall, Aluminum (OBN-RMK)
- DUAL-LITE Sign Housing, LED, Wall, 11W (OBNUSRW-NP)
- MG ELECTRONICS 8 Diopter LED Magnifying Lamp - White (LED128)
- GLOBAL EQUIPMENT 8 Diopter LED Magnifying Lamp With Covered Metal Arm, Black (6025-8)
- MG ELECTRONICS Magnifying Task Lamp, White, 3-Diopter & 5-Diopter (LED-210)
- MEDLINE Classic Incandescent Exam Lamp, Three Prong, 10 in. W x 10 in. D x 74 in. H, Stainless Steel (MDR721010)
- Dual-Lite Medical Lighting