Shop All Medical Lighting
Dual-Lite
Sign Panel, Wall, Light Message MRI IN USE
Mfr # OBN-KIT DIFF SW28
Zoro # G6618339
product price: $21.75
/ea
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Medical Lighting Type Wall
- Medical Light Message MRI IN USE
- Medical Lighting Mounting Type Wall
- Lamp Included No
- Construction Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dual-Lite
- MFR # OBN-KIT DIFF SW28
- Zoro # G6618339
- UPC # 782520869854
- Country of Origin China
- Category Medical Lighting
Details
Item | Sign Panel |
Medical Lighting Type | Wall |
Medical Light Message | MRI IN USE |
Medical Lighting Mounting Type | Wall |
Lamp Included | No |
Construction | Plastic |
Color | Black |
Description
Sign Panel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXLITE Downlight, LED Replacement For 75W, 120V (RR6119CSW)
- ILC Replacement for PQL 200par46/3nsp 120v replacement light bulb lamp (200PAR46/3NSP 120V PQL)
- ILC Replacement for Eiko Led-120-mb-w replacement light bulb lamp (LED-120-MB-W EIKO)
- LITHONIA LIGHTING Pendant Monopoint Splice Box, 6-3/8 in. (IBLPMP)
- DUAL-LITE Sign Housing, LED, Wall, 11W (OBNUSRW-NP)
- DUAL-LITE Sign Panel, Wall, Message X-RAY IN USE (OBN-KIT DIFF SW4)
- DUAL-LITE Sign Panel, Wall, Message CAT SCAN IN USE (OBN-KIT DIFF SW23)
- DUAL-LITE Sign Recessed Kit, Wall, Aluminum (OBN-RMK)
- MG ELECTRONICS SMD LED Magnifying Task Lamp, White, 3-Diopter (LED-850)
- WALDMANN Wall Mount for Medical Exam Lights (D13231000)
- MG ELECTRONICS Magnifying Task Lamp, White, 3-Diopter & 5-Diopter (LED-210)
- Dual-Lite Medical Lighting