Shop All Medical Lighting
Dual-Lite
Sign Panel, Wall, Light Message CAUTION
Mfr # OBN-KIT DIFF SW6
Zoro # G6626702
product price: $21.75
/ea
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Medical Lighting Type Wall
- Medical Light Message CAUTION
- Lamp Included No
- Medical Lighting Mounting Type Wall
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dual-Lite
- MFR # OBN-KIT DIFF SW6
- Zoro # G6626702
- UPC # 782520869755
- Country of Origin China
- Category Medical Lighting
Details
Item | Sign Panel |
Medical Lighting Type | Wall |
Medical Light Message | CAUTION |
Lamp Included | No |
Medical Lighting Mounting Type | Wall |
Color | Black |
Construction | Plastic |
Description
Sign Panel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC Floodlight Alum Ms Brnz (S105DFL850MOTBZ)
- CLASSY CAPS Classy Caps Mfg Inc SL214W 5X5 WHITE ALUMINUM IMPERIAL SOLAR POST CAP (SL214W)
- ILC Replacement for Philips 411822 replacement light bulb lamp (411822 PHILIPS)
- ILC Replacement for Westinghouse 03701 replacement light bulb lamp, 4PK (03701 WESTINGHOUSE)
- DUAL-LITE Sign Recessed Kit, Wall, Aluminum (OBN-RMK)
- DUAL-LITE Sign Panel, Wall, Message CAT SCAN IN USE (OBN-KIT DIFF SW23)
- DUAL-LITE Sign Panel, Wall, Message X-RAY IN USE (OBN-KIT DIFF SW4)
- DUAL-LITE Sign Housing, LED, Wall, 11W (OBNUSRW-NP)
- 3B SCIENTIFIC E10 Lamps 6V, 50mA (10 ) (1010197)
- MG ELECTRONICS 8 Diopter LED Magnifying Lamp - White (LED128)
- WALDMANN Examination Light, 93CRI, 4400K, LED (D16043100)
- Dual-Lite Medical Lighting