Shop All Medical Lighting
Dual-Lite
Sign Housing, LED, Wall, 11W
Mfr # OBNUSRW-NP
Zoro # G6614610
product price: $343.99
/ea
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Medical Lighting Type Wall
- Lighting Technology LED
- Watts 11
- Voltage 120-277
- Light Output 41,000 Lux @ 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dual-Lite
- MFR # OBNUSRW-NP
- Zoro # G6614610
- UPC # 782520869687
- Country of Origin China
- Category Medical Lighting
Details
Item | Sign Housing |
Medical Lighting Type | Wall |
Lighting Technology | LED |
Watts | 11 |
Voltage | 120-277 |
Light Output | 41,000 Lux @ 18" |
Medical Light Message | NO MESSAGE |
Medical Lighting Mounting Type | Wall |
Standards | CSA Listed, UL48 |
Initial Lumens | 100 lm |
Construction | Aluminum |
Green Environmental Attribute | Product Contributes To Reducing Energy Consumption |
Color | White |
Bulb Technology | LED |
Lamp Included | Yes |
Description
Sign Housing, Voltage 120-277, Watts 11, Standards CSA Listed, UL48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Compact Pro 18000 Lumen 5000K LED High B (CPHB 18LM MVOLT 50K)
- ILC Replacement for Babylock BL9 replacement light bulb lamp, 2PK (BL9 BABYLOCK)
- ILC Replacement for GE General Electric G.E Q50mr16/c/fl40 replacement light bulb lamp (Q50MR16/C/FL40 GE GENERAL ELECTRIC G.E)
- SATCO 8 Watt G40 LED Lamp, Clear, Medium Base, 90 CRI, 4000K, 120 Volts (S21259)
- DUAL-LITE Sign Panel, Wall, Message CAT SCAN IN USE (OBN-KIT DIFF SW23)
- DUAL-LITE Sign Recessed Kit, Wall, Aluminum (OBN-RMK)
- DUAL-LITE Sign Panel, Wall, Message X-RAY IN USE (OBN-KIT DIFF SW4)
- 3B SCIENTIFIC E10 Lamps 6V, 50mA (10 ) (1010197)
- MG ELECTRONICS Magnifying Task Lamp, White, 3-Diopter & 5-Diopter (LED-210)
- GLOBAL EQUIPMENT 8 Diopter LED Magnifying Lamp With Covered Metal Arm, Black (6025-8)
- WALDMANN Wall Mount for Medical Exam Lights (D13231000)
- Dual-Lite Medical Lighting