Shop All Specialty Rechargeable Batteries
Dual-Lite
Replacment Battery, 1.2V, 850mAh, M22-01-3027
Mfr # ASSY-BATT NiMH 1.2V 850mAH HI TEMP
Zoro # G802670613
product price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity - Batteries 850 mAh
- Height 2 in
- Width 2 in
- Depth 3/4 in
- Overall Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dual-Lite
- MFR # ASSY-BATT NiMH 1.2V 850mAH HI TEMP
- Zoro # G802670613
- UPC # 840141401812
- Country of Origin China
- Category Specialty Rechargeable Batteries
Dimensions
Height | 2 in |
Width | 2 in |
Depth | 3/4 in |
Overall Height | 2 in |
Dimensions | 2 in H, 3/4 in D, 2 in W, |
Overall Width | 2 in |
Overall Depth | 3/4 in |
Details
Capacity - Batteries | 850 mAh |
Rechargeable Up To | 1 yr |
Item - Emergency Lighting and Exit Signs | Battery |
Voltage | 1.2 V |
Battery Chemistry | Nickel Metal Hydride |
Voltage - Emergency Lighting and Exit Signs | 1.2 V |
For Use With | EVEUGWE, EVEUGWEI, EVEURWE, EVEURWEI |
Battery Capacity | 850 mAh |
Recharge Time | 24 hr |
Item | Replacement Battery |
Compatible Mfr. Model Number | EVEUGWE, EVEUGWEI, EVEURWE, EVEURWEI |
Description
Replacement Battery, Battery Chemistry Nickel Metal Hydride, Battery Capacity 850 mAh, Recharge Time 24 hr, Voltage 1.2 V, Compatible Mfr. Model Number EVEUGWE, EVEUGWEI, EVEURWE, EVEURWEI, Overall Depth 3/4 in, Overall Height 2 in, Overall Width 2 in
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Hetronic 68300600 Battery (68300600 BATTERY HETRONIC)
- INVID TECH IP Camera, 6W, Color (ELEV-P5SMOKE)
- MONOPRICE USB 2.0 Cable, 15 ft.L, Black (3898)
- POWER XP Power XP C Alkaline Battery, 12 PK, 1.5V DC (PH-C-XP)
- DUAL-LITE Replacment Batt, 12.8V, 3Ah, JST VHR-3N (BATT-PACK 12.8V 3Ah 38.4Wh 8 CELL DYN)
- DUAL-LITE Replacment Batt, 12.8V, 2000mAh, JST VHR-3N (BATT-PACK 12.8V 2000mAh 25.6Wh 8 CELL)
- DUAL-LITE Replacment Batt, 6.4V, 0.6Ah, M22-01-3027 (BATT-PACK ASSY 2AA CELL LiFePO4 6.4V PCM)
- DUAL-LITE Replacment Batt, 12.8V, 1.5Ah, JST VHR-3N (BATT-PACK 12.8V 1.5Ah 19.2Wh 4 CELL DYN)
- ILC Replacement For TROJAN L16EAC, 8PK (L16E-AC-8-PACK)
- ILC Replacement for Paslode 402500 (402500 PASLODE)
- OMNICEL ER26500 3.6V 8.5Ah Sz C Lithium Battery w/ Tabs Tracking AMR (ER26500/T)
- Dual-Lite Specialty Rechargeable Batteries