Shop All Specialty Rechargeable Batteries
Dual-Lite
Replacment Batt, 8.4V, 1500mAh, AMP 1375820-2
Mfr # ASSY-HEATER BATT PACK PG UNIT
Zoro # G902670605
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity - Batteries 1,500 mAh
- Height 2 1/2 in
- Width 2 in
- Depth 8 in
- Voltage 8.4 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dual-Lite
- MFR # ASSY-HEATER BATT PACK PG UNIT
- Zoro # G902670605
- UPC # 782520862251
- Country of Origin China
- Category Specialty Rechargeable Batteries
Dimensions
Height | 2 1/2 in |
Width | 2 in |
Depth | 8 in |
Overall Height | 2 1/2 in |
Overall Depth | 8 in |
Dimensions | 2 1/2 in H, 8 in D, 2 in W, |
Overall Width | 2 in |
Details
Capacity - Batteries | 1,500 mAh |
Voltage | 8.4 V |
Terminal Type | AMP |
Battery Capacity | 1,500 mAh |
For Use With | PGP-HTR, PGW-HTR, PGZ-HTR |
Voltage - Emergency Lighting and Exit Signs | 8.4 V |
Recharge Time | 24 hr |
Battery Chemistry | Nickel Cadmium |
Item - Emergency Lighting and Exit Signs | Battery |
Item | Replacement Battery |
Rechargeable Up To | 2 yr |
Compatible Mfr. Model Number | PGP-HTR, PGW-HTR, PGZ-HTR |
Description
Replacement Battery, Battery Chemistry Nickel Cadmium, Battery Capacity 1,500 mAh, Recharge Time 24 hr, Voltage 8.4 V, AMP Terminal Type, Compatible Mfr. Model Number PGP-HTR, PGW-HTR, PGZ-HTR, Overall Depth 8 in, Overall Height 2 1/2 in, Overall Width 2 in
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Battery 1.2 Volt Nickel Cadmium Dantona Emergency Lighting Battery (CUSTOM-85)
- KENDALL HOWARD Kendall Howard„¢ 10-32 Rack Screws, Pack of 100 (0100-1-002-01)
- DURACELL Easy Tab Hearing Aid Battery, # 10 (DA10B8ZM10)
- PROSKIT IPhone Repair Kit, 6pc (PK-9110)
- DUAL-LITE Replacment Batt, 12.8V, 1.5Ah, JST VHR-3N (BATT-PACK 12.8V 1.5Ah 19.2Wh 4 CELL DYN)
- DUAL-LITE Replacment Batt, 6.4V, 0.6Ah, M22-01-3027 (BATT-PACK ASSY 2AA CELL LiFePO4 6.4V PCM)
- DUAL-LITE Replacment Batt, 6.4V, 1.2Ah, M22-01-3027 (BATT-PACK ASSY 4AA CELL LiFePO4 6.4V PCM)
- DUAL-LITE Replacment Batt, 12.8V, 3Ah, JST VHR-3N (BATT-PACK 12.8V 3Ah 38.4Wh 8 CELL DYN)
- DUAL-LITE Replacment Batt, 12.8V, 2000mAh, JST VHR-3N (BATT-PACK 12.8V 2000mAh 25.6Wh 8 CELL)
- ILB GOLD Smartwatch Battery, Replacement For Fitbit, Charge 5 Battery (CHARGE 5 BATTERY)
- BATTERY CLERK AJC® Ultra Tech IM-1270 12V 7Ah Alarm Battery (ULTRATECH-IM-1270)
- Dual-Lite Specialty Rechargeable Batteries