Shop All Specialty Rechargeable Batteries
Dual-Lite
Replacment Batt, 6.4V, 1.2Ah, M22-01-3027
Mfr # BATT-PACK ASSY 4AA CELL LiFePO4 6.4V PCM
Zoro # G202670503
original price:
$28.46
12% off
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity - Batteries 1.2 Ah
- Height 3/4 in
- Width 1 1/4 in
- Depth 2 1/4 in
- Battery Capacity 1.2 Ah
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dual-Lite
- MFR # BATT-PACK ASSY 4AA CELL LiFePO4 6.4V PCM
- Zoro # G202670503
- Country of Origin China
- Category Specialty Rechargeable Batteries
Dimensions
Height | 3/4 in |
Width | 1 1/4 in |
Depth | 2 1/4 in |
Overall Height | 3/4 in |
Dimensions | 3/4 in H, 2 1/4 in D, 1 1/4 in W, |
Overall Width | 1 1/4 in |
Overall Depth | 2 1/4 in |
Details
Capacity - Batteries | 1.2 Ah |
Item | Replacement Battery |
Battery Capacity | 1.2 Ah |
For Use With | EVCUGWD4, EVCURWD4 |
Recharge Time | 24 hr |
Voltage | 6.4 V |
Item - Emergency Lighting and Exit Signs | Battery |
Rechargeable Up To | 1 yr |
Voltage - Emergency Lighting and Exit Signs | 6.4 V |
Compatible Mfr. Model Number | EVCUGWD4, EVCURWD4 |
Description
Replacement Battery, Battery Capacity 1.2 Ah, Recharge Time 24 hr, Voltage 6.4 V, Compatible Mfr. Model Number EVCUGWD4, EVCURWD4, Overall Depth 2 1/4 in, Overall Height 3/4 in, Overall Width 1 1/4 in
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY 10pack Exell Silver Oxide 1.5V Watch Battery Replaces 396/397 (EB-SR726)
- ADESSO Xtream H5U Stereo Multimedia Headset with Mic, Binaural, Black (XTREAMH5U)
- ILC Replacement for Spectrascan Pr-655 (PR-655 SPECTRASCAN)
- MONOPRICE USB 2.0 Cable, 10 ft.L, Black (5444)
- DUAL-LITE Replacment Batt, 6.4V, 0.6Ah, M22-01-3027 (BATT-PACK ASSY 2AA CELL LiFePO4 6.4V PCM)
- DUAL-LITE Replacment Batt, 12.8V, 3Ah, JST VHR-3N (BATT-PACK 12.8V 3Ah 38.4Wh 8 CELL DYN)
- DUAL-LITE Replacment Batt, 12.8V, 1.5Ah, JST VHR-3N (BATT-PACK 12.8V 1.5Ah 19.2Wh 4 CELL DYN)
- DUAL-LITE Replacment Batt, 12.8V, 2000mAh, JST VHR-3N (BATT-PACK 12.8V 2000mAh 25.6Wh 8 CELL)
- ILC Replacement for Cameron Sino Cs-jmf500xl Battery (CS-JMF500XL)
- ILC Replacement for Batteries AND Light Bulbs Cot10005 (COT10005 BATTERIES AND LIGHT BULBS)
- EXELL BATTERY Rechargeable Battery 2/3AA NiCd 1.2V 450mAh with Tabs for Solar Light (EBC-2/3AA-WT)
- Dual-Lite Specialty Rechargeable Batteries