Shop All Specialty Rechargeable Batteries
Dual-Lite
Replacment Batt, 6.4V, 0.6Ah, M22-01-3027
Mfr # BATT-PACK ASSY 2AA CELL LiFePO4 6.4V PCM
Zoro # G102670559
original price:
$16.12
10% off
new price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity - Batteries 0.6 Ah
- Height 1 1/2 in
- Width 1 1/4 in
- Depth 2 1/4 in
- Voltage - Emergency Lighting and Exit Signs 6.4 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dual-Lite
- MFR # BATT-PACK ASSY 2AA CELL LiFePO4 6.4V PCM
- Zoro # G102670559
- UPC # 782520869403
- Country of Origin China
- Category Specialty Rechargeable Batteries
Dimensions
Height | 1 1/2 in |
Width | 1 1/4 in |
Depth | 2 1/4 in |
Overall Height | 1 1/2 in |
Overall Width | 1 1/4 in |
Dimensions | 1 1/2 in H, 2 1/4 in D, 1 1/4 in W, |
Overall Depth | 2 1/4 in |
Details
Capacity - Batteries | 0.6 Ah |
Item | Replacement Battery |
Voltage - Emergency Lighting and Exit Signs | 6.4 V |
Voltage | 6.4 V |
Battery Capacity | 0.6 Ah |
Rechargeable Up To | 1 yr |
Recharge Time | 24 hr |
For Use With | EVCUGW, EVCUGWDI, EVCURBD, EVCURW, EVCURWD, EVCURWDI |
Item - Emergency Lighting and Exit Signs | Battery |
Compatible Mfr. Model Number | EVCUGW, EVCUGWDI, EVCURBD, EVCURW, EVCURWD, EVCURWDI |
Description
Replacement Battery, Battery Capacity 0.6 Ah, Recharge Time 24 hr, Voltage 6.4 V, Compatible Mfr. Model Number EVCUGW, EVCUGWDI, EVCURBD, EVCURW, EVCURWD, EVCURWDI, Overall Depth 2 1/4 in, Overall Height 1 1/2 in, Overall Width 1 1/4 in
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BITTEL Phone, 1 Line, 8 Button, Message Wait Light (HT60)
- SPECO TECHNOLOGIES Tabletop Microphone, Adjustable Gooseneck (MHL5S)
- DURACELL Precharged Recharg. Battery, AA, NiMh, PK4 (DX1500R4)
- ILC Replacement for Miscellaneous Batteries Pd2032 (PD2032 MISCELLANEOUS BATTERIES)
- DUAL-LITE Replacment Batt, 12.8V, 1.5Ah, JST VHR-3N (BATT-PACK 12.8V 1.5Ah 19.2Wh 4 CELL DYN)
- DUAL-LITE Replacment Batt, 12.8V, 3Ah, JST VHR-3N (BATT-PACK 12.8V 3Ah 38.4Wh 8 CELL DYN)
- DUAL-LITE Replacment Batt, 12.8V, 2000mAh, JST VHR-3N (BATT-PACK 12.8V 2000mAh 25.6Wh 8 CELL)
- ILC Replacement for Land Rover Discovery Range Rover Vl2330 (DISCOVERY RANGE ROVER VL2330 LAND ROVER)
- ILC Replacement for Bullard Heiman T3 Battery (HEIMAN T3 BATTERY BULLARD)
- ILC Replacement for Sylvania 39370 Battery (39370 BATTERY SYLVANIA)
- ILC Replacement For MODICON 140CPU43412U BATTERY (WX-SLYG-1)
- Dual-Lite Specialty Rechargeable Batteries