Shop All Battery Backup
Dual-Lite
Replacment Batt, 4.8V, 600mAh, M22-01-3027
Mfr # BATT-PACK ASSY 4.8V (4 CELL 600mAH NICAD
Zoro # G002492619
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 1/4 in
- Height 3/4 in
- Voltage - Emergency Lighting and Exit Signs 4.8 V
- Recharge Time 24 hr
- For Use With SEWLDGBE, SEWLDGWE, SEWLDRBE, SEWLDRWE, SEWLSGBE, SEWLSGWE, SEWLSRWE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dual-Lite
- MFR # BATT-PACK ASSY 4.8V (4 CELL 600mAH NICAD
- Zoro # G002492619
- UPC # 782520869427
- Country of Origin China
- Category Battery Backup
Dimensions
Width | 1 1/4 in |
Height | 3/4 in |
Depth | 4 1/4 in |
Overall Depth | 4 1/4 in |
Overall Height | 3/4 in |
Overall Width | 1 1/4 in |
Dimensions | 3/4 in H, 4 1/4 in D, 1 1/4 in W, |
Details
Item - Emergency Lighting and Exit Signs | Battery |
Voltage - Emergency Lighting and Exit Signs | 4.8 V |
Item | Replacement Battery |
Recharge Time | 24 hr |
For Use With | SEWLDGBE, SEWLDGWE, SEWLDRBE, SEWLDRWE, SEWLSGBE, SEWLSGWE, SEWLSRWE |
Battery Chemistry | Nickel Cadmium |
Capacity - Batteries | 600 mAh |
Rechargeable Up To | 2 yr |
Voltage | 4.8 V |
Compatible Mfr. Model Number | SEWLDGBE, SEWLDGWE, SEWLDRBE, SEWLDRWE, SEWLSGBE, SEWLSGWE, SEWLSRWE |
Battery Capacity | 600 mAh |
Description
Replacement Battery, Battery Chemistry Nickel Cadmium, Battery Capacity 600 mAh, Recharge Time 24 hr, Voltage 4.8 V, Compatible Mfr. Model Number SEWLDGBE, SEWLDGWE, SEWLDRBE, SEWLDRWE, SEWLSGBE, SEWLSGWE, SEWLSRWE, Overall Depth 4 1/4 in, Overall Height 3/4 in, Overall Width 1 1/4 in
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Satco S9394 replacement light bulb lamp (S9394 SATCO)
- ILC Replacement for 3M 78-8054-1175-4 replacement light bulb lamp, 2PK (78-8054-1175-4 3M)
- GE LAMPS LED Replacement Lamp, 12000 lm, 80W, 4000K (LED80ED23.5M/740)
- FULHAM 5 to 64 Watts, 1, 2, 3, or 4 Lamps, Electronic Ballast (WH33-120-L)
- DUAL-LITE Battery, Nickel Cadmium, 4.8V, 0.6A/HR. (0120894)
- DUAL-LITE Central Lighting, Micro Inverter, 55W (LPS55-S)
- DUAL-LITE Central Lighting, Micro Inverter, 32W (LPS32-S)
- DUAL-LITE Battery, Lead Calcium, 12V, Flag Terminal (0120803)
- DUAL-LITE Battery, Lead Calcium, 6V, Flag Terminal (0120824)
- DUAL-LITE 1740 W, 500 lm Linear Fluorescent Emergency Ballast (UFO-RP1)
- LITHONIA LIGHTING Battery, Nickel Cadmium, 1.2V, 1A/HR., Depth: 11/16 in (ELB 1201N)
- Dual-Lite Battery Backup