Shop All Battery Backup
Dual-Lite
Replacment Batt, 2.4V, 1300mAh, Crimp
Mfr # BATT-NIMH 1300MAH 2.4V AA HI TEMP
Zoro # G402492554
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 1/4 in
- Height 3/4 in
- Voltage - Emergency Lighting and Exit Signs 2.4 V
- Terminal Type Crimp
- Depth 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dual-Lite
- MFR # BATT-NIMH 1300MAH 2.4V AA HI TEMP
- Zoro # G402492554
- UPC # 782520869458
- Country of Origin China
- Category Battery Backup
Dimensions
Width | 1 1/4 in |
Height | 3/4 in |
Depth | 2 1/4 in |
Dimensions | 3/4 in H, 2 1/4 in D, 1 1/4 in W, |
Overall Width | 1 1/4 in |
Overall Depth | 2 1/4 in |
Overall Height | 3/4 in |
Details
Item - Emergency Lighting and Exit Signs | Battery |
Voltage - Emergency Lighting and Exit Signs | 2.4 V |
Terminal Type | Crimp |
Item | Replacement Battery |
For Use With | EV2D, EV2DI, EV2DI-24K, EV4D, EV4DB, EV4DI |
Recharge Time | 24 hr |
Capacity - Batteries | 1,300 mAh |
Battery Chemistry | Nickel Metal Hydride |
Compatible Mfr. Model Number | EV2D, EV2DI, EV2DI-24K, EV4D, EV4DB, EV4DI |
Voltage | 2.4 V |
Battery Capacity | 1,300 mAh |
Description
Replacement Battery, Battery Chemistry Nickel Metal Hydride, Battery Capacity 1,300 mAh, Recharge Time 24 hr, Voltage 2.4 V, Crimp Terminal Type, Compatible Mfr. Model Number EV2D, EV2DI, EV2DI-24K, EV4D, EV4DB, EV4DI, Overall Depth 2 1/4 in, Overall Height 3/4 in, Overall Width 1 1/4 in
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLUMBIA LIGHTING LED Recessed Troffer, 38W, 4220 lm, 4000K (LJT14-40MLG-FSA12-EDU)
- NUVO 1-Light - 8in. - Utility Ceiling Mount - With White Glass Globe - Satin Aluminum Finish (SF77-152)
- ILC Replacement for Smith Victor 2-a80 replacement light bulb lamp (2-A80 SMITH VICTOR)
- JUNO LIGHTING LEDUnderCabLit, 12inDim, 454/482/492lm (UCES 12IN SWW6 90CRI WH)
- DUAL-LITE Replacment Batt, 4.8V, 600mAh, M22-01-3027 (BATT-PACK ASSY 4.8V (4 CELL 600mAH NICAD)
- DUAL-LITE Battery, Nickel Cadmium, 4.8V, 0.6A/HR. (0120894)
- DUAL-LITE Replacment Battery, 2.4V, 1300mAh, Crimp (ASSY-BATT NIMH 1300MAH 2.4V AA)
- DUAL-LITE Battery Pack, 120/277V, Nickel Cadmium (PLD10M)
- DUAL-LITE Central Lighting, Micro Inverter, 32W (LPS32-S)
- DUAL-LITE Battery, Lead Calcium, 8Ah, Flag Terminal (0120707)
- BODINE 1455 W, 1350 lm Linear Fluorescent Emergency Ballast (LP600M)
- Dual-Lite Battery Backup