Shop All Specialty Rechargeable Batteries
Dual-Lite
Replacment Batt, 12.8V, 3Ah, JST VHR-3N
Mfr # BATT-PACK 12.8V 3Ah 38.4Wh 8 CELL DYN
Zoro # G702670584
original price:
$122.46
10% off
new price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity - Batteries 3 Ah
- Height 2 3/4 in
- Width 3/4 in
- Depth 5 3/4 in
- Rechargeable Up To 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dual-Lite
- MFR # BATT-PACK 12.8V 3Ah 38.4Wh 8 CELL DYN
- Zoro # G702670584
- Country of Origin China
- Category Specialty Rechargeable Batteries
Dimensions
Height | 2 3/4 in |
Width | 3/4 in |
Depth | 5 3/4 in |
Overall Height | 2 3/4 in |
Overall Depth | 5 3/4 in |
Overall Width | 3/4 in |
Dimensions | 2 3/4 in H, 5 3/4 in D, 3/4 in W, |
Details
Capacity - Batteries | 3 Ah |
Rechargeable Up To | 1 yr |
Recharge Time | 24 hr |
Battery Capacity | 3 Ah |
Item | Replacement Battery |
Voltage - Emergency Lighting and Exit Signs | 12.8 V |
Item - Emergency Lighting and Exit Signs | Battery |
For Use With | DYN12, DYN12-06L, DYN12I-06L |
Voltage | 12.8 V |
Compatible Mfr. Model Number | DYN12, DYN12-06L, DYN12I-06L |
Description
Replacement Battery, Battery Capacity 3 Ah, Recharge Time 24 hr, Voltage 12.8 V, Compatible Mfr. Model Number DYN12, DYN12-06L, DYN12I-06L, Overall Depth 5 3/4 in, Overall Height 2 3/4 in, Overall Width 3/4 in
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES Panoramic Multi-Sensor 8MP IP Camera, 3.3mm x4 lens (O8FBMS1)
- EXELL BATTERY L28PX 6V Lithium Battery Replaces K28L V28PXL 2CR1/3N (L28PX)
- MIGHTY MAX BATTERY YTX20L-BS Battery for Yamaha Big Bear Grizzly Kodiak YFM400 400, 450 (YTX20L-BS256)
- MOTOROLA Wireless Earpiece Kit, Push To Talk Yes (PMLN6754A)
- DUAL-LITE Replacment Batt, 6.4V, 1.2Ah, M22-01-3027 (BATT-PACK ASSY 4AA CELL LiFePO4 6.4V PCM)
- DUAL-LITE Replacment Batt, 12.8V, 2000mAh, JST VHR-3N (BATT-PACK 12.8V 2000mAh 25.6Wh 8 CELL)
- DUAL-LITE Replacment Batt, 12.8V, 1.5Ah, JST VHR-3N (BATT-PACK 12.8V 1.5Ah 19.2Wh 4 CELL DYN)
- DUAL-LITE Replacment Batt, 6.4V, 0.6Ah, M22-01-3027 (BATT-PACK ASSY 2AA CELL LiFePO4 6.4V PCM)
- ILC Replacement for Motorola Ntn9858 (NTN9858 MOTOROLA)
- BATTERY CLERK AJC® Interstate SEC0905 SLA Rechargable 6V 4.5Ah Emergency Light Battery (INTERSTATE-SEC0905 SLA RECHARGABLE)
- ILC Replacement for Uniden 2101 Battery (2101 BATTERY UNIDEN)
- Dual-Lite Specialty Rechargeable Batteries