Dual-Lite

Replacement Lamp for LZW2DI (Discontinued)


This Product is Discontinued
Shop for all Halogen Light Bulbs

Key Features

  • Bulb Color Temp. 3000K
  • High Output No
  • Light Appearance 3000 to 3999K, Warm White
  • Voltage 6V
  • Average Bulb Life 200 hr.
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Halogen Lamp, Bulb Base Type 2-Pin (GU5.3), Bulb Housing Glass, Bulb Shape MR16, Color Temperature 3000K, Light Technology Halogen, Shatter-Resistant No, Voltage 6V, Watts 5 W, Dimmable Yes, Three-Way No, Light Color White, Rough Service No, Indoor/Outdoor Usage Indoor/Outdoor, Bulb Minimum Starting Temperature 50 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products