Shop All Exit Signs with Lights
Dual-Lite
Remote Head, 18 V, LED, Thrmplst, White
Mfr # EVHCR2
Zoro # G602485844
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish UV Stabilized
- Standards Suitable for Damp Location, UL924
- Lighting Technology LED
- Housing Color White
- Housing Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dual-Lite
- MFR # EVHCR2
- Zoro # G602485844
- UPC # 782520867249
- Country of Origin China
- Category Exit Signs with Lights
Dimensions
Overall Depth | 3 1/2 in |
Overall Height | 7 1/2 in |
Overall Width | 12 in |
Recommended Mounting Height | 9 ft |
Overall Length | 11 in |
Details
Item | Remote Head |
Housing Finish | UV Stabilized |
Standards | Suitable for Damp Location, UL924 |
Lighting Technology | LED |
Housing Color | White |
Housing Material | Plastic |
Voltage | 18 V |
Adjustable | Yes |
Compatible Mfr. Model Number | EVHC12, EVHC12I |
Environmental Rating | Damp Location Rated |
IP Rating | Not Rated |
Number of Lamps | 2 |
Maximum Operating Temperature | 104 Degrees F |
Bulb Replaceable | No |
Current | Not Available |
Minimum Operating Temperature | 50 Degrees F |
Lamp Wattage | 6 W |
NEMA Rating | Not Rated |
Description
Remote Head, 6 W Lamp Wattage, Lighting Technology LED, 2 Number of Lamps, Voltage 18 V, NEMA Rating Not Rated, Not Rated IP Rating, Not Available Current, Bulb Replaceable No, Adjustable Yes, Compatible Grainger Part Number 32WU44, 32WU45, Compatible Mfr. Model Number EVHC12, EVHC12I, White Housing Color, UV Stabilized Housing Finish, Housing Material Plastic, Maximum Operating Temperature 104 Degrees F, Minimum Operating Temperature 50 Degrees F, Ceiling, Wall Mounting Location
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Hi-Vis Cold Protection Gloves, Thermosock Lining, L (19261L)
- LYLE Propane Danger Label, 5 in H, 7 in W, Polyester, Horizontal Rectangle, English, LCU4-0310-ND_7X5 (LCU4-0310-ND_7X5)
- NMC Danger Hazardous Waste Sign, D140PB (D140PB)
- HONEYWELL MILLER Vertical Lifeline, 30 ft., 310 lb. Weight Capacity (194R-2/30FTWH)
- DUAL-LITE ExtSgn EmLt, Thmp, Lth Irn Phos, LED, 2.42W (EVCURWD)
- DUAL-LITE HUBBELL LIGHTING DUALLITE Thermo Exit Sign (EVEUGW)
- DUAL-LITE NEMA 4X Aluminum Green/White Exit Sign, Two-Sided (SEWLDGWE)
- DUAL-LITE Singn, Exit/Emergency, LED Green, 120/277V, CCGHOSQ (CCGHOSQ)
- DUAL-LITE Edge-Lit Exit Sign, LED, BatteryBackUp, Grn, CELS2GNE (CELS2GNE)
- DUAL-LITE Ext Sign, Thrmplstc, Wht, 11 1/2in, 2.01W (EVEURWE)
- COMPASS LED Exit Sign / Emergency Light Combo Wet Location, CWC1GW (CWC1GW)
- Dual-Lite Signs