Shop All Exit Signs with Lights
Dual-Lite
Remote Head, 12.8 V, LED, Polycb, Gray
Mfr # DYNRD-4X
Zoro # G802485842
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Polycarbonate
- Lighting Technology LED
- Housing Color Gray
- Standards IP66, NEMA 4X, NFPA 101, NFPA 70, UL924, Wet Location
- Voltage 12.8 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dual-Lite
- MFR # DYNRD-4X
- Zoro # G802485842
- UPC # 782520867591
- Country of Origin China
- Category Exit Signs with Lights
Dimensions
Overall Width | 10 1/2 in |
Recommended Mounting Height | 9 ft |
Overall Length | 10 1/2 in |
Overall Height | 5 in |
Overall Depth | 6 in |
Details
Item | Wet Location Remote Head |
Housing Material | Polycarbonate |
Lighting Technology | LED |
Housing Color | Gray |
Standards | IP66, NEMA 4X, NFPA 101, NFPA 70, UL924, Wet Location |
Voltage | 12.8 V |
Adjustable | Yes |
NEMA Rating | NEMA 4X |
Maximum Operating Temperature | 122 Degrees F |
Minimum Operating Temperature | -22 Degrees F |
Number of Lamps | 2 |
IP Rating | 66 |
Compatible Mfr. Model Number | DYN12-4X, DYN12I-4X |
Environmental Rating | Wet Location Rated |
Bulb Replaceable | No |
Lamp Wattage | 6 W |
Current | Not Available |
Description
Wet Location Remote Head, 6 W Lamp Wattage, Lighting Technology LED, 2 Number of Lamps, Voltage 12.8 V, NEMA Rating NEMA 4X, 66 IP Rating, Not Available Current, Bulb Replaceable No, Adjustable Yes, Compatible Grainger Part Number 45VT46, 45VT51, Compatible Mfr. Model Number DYN12-4X, DYN12I-4X, Gray Housing Color, Housing Material Polycarbonate, Maximum Operating Temperature 122 Degrees F, Minimum Operating Temperature -22 Degrees F, Ceiling, End, Wall Mounting Location, Mounting Type Surface
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Hairnet Dispenser, Acrylic, White (30ZE61)
- CONDOR Disposable Pants , S/M , White , Elastic Waist (30C559)
- BLUE STAR Honeywell Lithium Ion Battery For Use w/ 1202G, 1902, 3820, 3820I, 4820 & 4820I (BAT-SCN01A)
- TENACTIV Work Gloves, Nitrile, M, Black/Gray, PR (S21TXUFN-8)
- DUAL-LITE Ext Sgn, Thrmplst, Wht, 11 1/2in, 1.42W (EVEURWEI)
- DUAL-LITE ExtSgn EmLt, Thmp, Lth Iron Phsp, LED, 2.42W (EVCURWDI)
- DUAL-LITE Exit Sign, 2.1W, LED, Red/Wht, 2S (SEWLDRW)
- DUAL-LITE Singn, Exit/Emergency, LED Green, 120/277V, CCGHOSQ (CCGHOSQ)
- DUAL-LITE ExtSgn EmLt, Thrmp, Lt Irn Phsp, LED, 2.42W (EVCUGWD4)
- DUAL-LITE ExtSgn EmLt, Thrmp, Lth Irn Phs, LED, 2.42W (EVCUGW)
- ILC Replacement For EIKO 31293110398 (31293110398)
- Dual-Lite Signs