Shop All Emergency Lighting Accessories
Dual-Lite
Photoluminescent Single-Face Aluminum Exit Sign Red 75FT View Distance
Mfr # DPLPM75SR
Zoro # G2217641
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- LED Color - Emergency Lighting and Exit Signs Red
- Standards UL 924 Listed;NFPA 70 (National Electrical Code);NFPA 101 (Life Safety Code);OSHA
- Mounting Wall Mount;Ceiling Mount
- Wording On Sign EXIT
- Construction Poly Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dual-Lite
- MFR # DPLPM75SR
- Zoro # G2217641
- UPC # 782520871062
- Country of Origin United States
- Category Emergency Lighting Accessories
Details
LED Color - Emergency Lighting and Exit Signs | Red |
Item | Dual-Lite Photoluminescent Exit Sign,Po |
Standards | UL 924 Listed;NFPA 70 (National Electrical Code);NFPA 101 (Life Safety Code);OSHA |
Mounting | Wall Mount;Ceiling Mount |
Wording On Sign | EXIT |
Construction | Poly Metal |
Number of Faces | 1 |
Series | DPL |
Description
Dual-Lite Photoluminescent Exit Sign,Po
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Led, 2X4, Sr, 4800, 3500K, Unv 0-10V Drv (24SR-LD2-48-C-UNV-L835-CD1-U)
- FEIT ELECTRIC LED, 3.5 W, T4, 2-Pin (G8) (BP35G8/830/LED)
- GE LED Bulbs, 100W, 15 W, A19, Soft White, PK2 (93127668)
- BELL + HOWELL Swivel Solar Powered 3 W LED Deck Light 4 pk (7846)
- DUAL-LITE LED Industrial Emer Light/Exit Combo Sgl Face Red/White 12W 120-277v (DYNCSRW12)
- DUAL-LITE Photoluminescent Double-Face Aluminum Exit Sign Red 75FT View Distance (DPLPM75DR)
- DUAL-LITE Adapter Plate, 5-1/4" H, 3/8" D, 14" W (EZ-EVWPC)
- DUAL-LITE Photoluminescent Double-Face Brushed Alm. Exit Sign 50FT View Distance (DPLPM50DBA)
- DUAL-LITE Photoluminescent Single-Face Exit Sign, Red, 100FT Viewing Distance (DPLP100SR)
- DUAL-LITE Interruptible AC Power System, 11-3/4" H (LG250S)
- ATLITE - EMERGENCY Sp-Rfledhead (SP-RFLEDHEAD)
- Dual-Lite Emergency Lighting Accessories