Shop All Emergency Lighting Accessories
Dual-Lite
Photoluminescent Double-Face Aluminum Exit, Green, 50FT View Distance
Mfr # DPLPM50DG
Zoro # G2217693
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- LED Color - Emergency Lighting and Exit Signs Green
- Mounting Wall Mount;Ceiling Mount
- Standards UL 924 Listed;NFPA 70 (National Electrical Code);NFPA 101 (Life Safety Code);OSHA
- Construction Poly Metal
- Series DPL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dual-Lite
- MFR # DPLPM50DG
- Zoro # G2217693
- UPC # 782520871154
- Country of Origin United States
- Category Emergency Lighting Accessories
Details
LED Color - Emergency Lighting and Exit Signs | Green |
Item | Dual-Lite Photoluminescent Exit Sign,Po |
Mounting | Wall Mount;Ceiling Mount |
Standards | UL 924 Listed;NFPA 70 (National Electrical Code);NFPA 101 (Life Safety Code);OSHA |
Construction | Poly Metal |
Series | DPL |
Number of Faces | 2 |
Wording On Sign | EXIT |
Description
Dual-Lite Photoluminescent Exit Sign,Po
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC Bulb Br30 2700K 3-Lvl Dim Led (BR30/827/3DIM/LED)
- LITHONIA LIGHTING Contractor Select GT 2x4ft. Integrated LED 4000 Lumens 4000K 120V Commercial Grade Recessed Troffer (2GTL4 A12 120 LP840)
- ILC Replacement For EIKO, LED4WT10FIL827DIMG7 (LED4WT10/FIL/827-DIM-G7)
- HALO Coilex® Baffle, 993 4" (993SN)
- DUAL-LITE Photoluminescent Double-Face Aluminum Exit Sign Red 75FT View Distance (DPLPM75DR)
- DUAL-LITE Adapter Plate, 5-1/4" H, 3/8" D, 14" W (EZ-EVWPC)
- DUAL-LITE Photoluminescent Double-Face Brushed Alm. Exit Sign 50FT View Distance (DPLPM50DBA)
- DUAL-LITE LED Industrial Emer Light/Exit Combo Sgl Face Red/White 12W 120-277v (DYNCSRW12)
- DUAL-LITE Interruptible AC Power System, 11-3/4" H (LG250S)
- DUAL-LITE Photoluminescent Single-Face Aluminum Exit Sign Red 75FT View Distance (DPLPM75SR)
- COMPASS Single LED Remote Head, Black (CIRSB)
- Dual-Lite Emergency Lighting Accessories