Shop All Exit Signs with Lights
Dual-Lite
NEMA 4X Aluminum Green/White Exit Sign, Two-Sided
Mfr # SEWLDGWE
Zoro # G6519891
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14 3/4 in
- Height 10 1/4 in
- Lamp Head Light Source - Emergency Lighting and Exit Signs No Heads
- Housing Color - Emergency Lighting and Exit Signs White
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dual-Lite
- MFR # SEWLDGWE
- Zoro # G6519891
- UPC # 782520862398
- Country of Origin China
- Category Exit Signs with Lights
Dimensions
Width | 14 3/4 in |
Height | 10 1/4 in |
Letter Size | 6 in High |
Depth | 3 1/2 in |
Description
Exit Sign, Letter Color Green, Number of Faces 2, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Aluminum, Housing Color - Emergency Lighting and Exit Signs White, Emergency Back Up Battery Yes, Battery Chemistry Nickel Cadmium, Voltage - Emergency Lighting and Exit Signs 120/277, Number of Lamp Heads 0, Lamp Head Light Source - Emergency Lighting and Exit Signs No Heads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL-ITS BY ERGODYNE Large Cooling Vest, Hi-Vis Lime (6665)
- NOTRAX Ramp Edge, Nitrile Rubber, 3 ft Long x 2 in Wide, 3/4 in Thick (551F0003YL)
- HILLMAN 1.5 in. Reflective Black Aluminum Self-Adhesive Number 8 1 pc, 6PK (840490)
- LUMAPRO Exit Sign LED Retrofit, Grn, Paddle, PR, PK2 (1LEK9)
- DUAL-LITE HUBBELL LIGHTING DUALLITE Thermo Exit Sign (EVEUGW)
- DUAL-LITE Singn, Exit/Emergency, LED Green, 120/277V, CCGHOSQ (CCGHOSQ)
- DUAL-LITE NEMA 4X Aluminum Red/White Exit Sign, Two-Sided (SEWLDRWE)
- DUAL-LITE ExtSgn EmLt, Thrmp, Lth Irn Phsp, LED, 2.42W (EVCURW)
- DUAL-LITE ExtSgn EmLt, Thrmp, Lt Irn Phsp, LED, 2.42W (EVCUGWD4)
- DUAL-LITE Edge-Lit Exit Sign, LED, BatteryBackUp, Grn, CELR2GNE (CELR2GNE)
- BIG BEAM ExtSgn EmLt, Thrmp, Sld Ld Cal, LED, 6W (2DZF-PAR-RW)
- Dual-Lite Signs